Shop All Breathers and Vents
This Product is Discontinued
Trico
Desiccant Breathers, D102, Height 9.25 In (Discontinued)
Mfr # 39102
Zoro # G2335383
Free Shipping & Returns
This Product is Discontinued
Key Features
- Thread Size 1 Male Friction Fit
- Height 9.25
- Top Cap Dia. (In.) 5 in
- Overall Length (In.) 5 in
- Filter 2 Micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 39102
- Zoro # G2335383
- Country of Origin United States
- Category Breathers and Vents
Dimensions
Thread Size | 1 Male Friction Fit |
Height | 9.25 |
Top Cap Dia. (In.) | 5 in |
Overall Length (In.) | 5 in |
Details
Item | Desiccant Breathers |
Filter | 2 Micron |
Max. Operating Temp. | 200 Degrees F |
Application | Protection Of Industrial Equipment By Prohibiting The Entry Of Moisture And Particulate |
Type | D102 |
Construction | ABS Plastic, Impact Modified Acrylic |
Description
Desiccant Breathers, D102, Thread Size 1 Male Friction Fit, Dia. Hex Flats (In.) -, Height 9.25, Top Cap Dia. (In.) 5 in, Base Square (In.) -, Overall Length (In.) 5 in, Max. Operating PSI -, PSI -, Max. Operating Temp. 200 Degrees F, Filter 2 Micron, Vacuum (In. Hg) -, ABS Plastic, Impact Modified Acrylic, Protection Of Industrial Equipment By Prohibiting The Entry Of Moisture And Particulate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.