Shop All Breathers and Vents
Trico
Desiccant Breathers, ABS Plastic
Mfr # WG-100410-EX
Zoro # G410993456
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1"
- Includes O-Ring
- Top Cap Diameter 4 1/8 in
- Top Cap Material ABS Plastic
- Body Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trico
- MFR # WG-100410-EX
- Zoro # G410993456
- Country of Origin United States
- Category Breathers and Vents
Dimensions
Thread Size | 1" |
Top Cap Diameter | 4 1/8 in |
Overall Diameter | 4 1/8 in |
Particle Size | 3 micron |
Overall Height | 10 3/8 in |
Details
Item | Desiccant Breathers |
Includes | O-Ring |
Top Cap Material | ABS Plastic |
Body Material | ABS Plastic |
Product Type | Desiccant Breathers |
Thread Gender | Male |
Thread Type | BSPP, BSPT, NPT |
Temperature Rating - Maximum | 200 Degrees F |
Description
Desiccant Breathers, Thread Size 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 31" Outside Length, 2/3" Top Width, 1 Ribs (B28/5L310)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 18.40" OD (1805C)
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Red (IGRD02530-100-G)
- NACHI 23200 Spherical Roller Bearing, 23220EX1W33KC3 (23220EX1W33KC3)
- TRICO Desiccant Breather, ABS Plastic (WG-060418-S)
- TRICO Desiccant Breather, ABS Plastic (WG-050207-S)
- TRICO Desiccant Breather, ABS Plastic (WG-040207-S)
- TRICO Desiccant Breathers, ABS Plastic (WG-040205-EX)
- TRICO Desiccant Breather, ABS Plastic (WG-100418-S)
- TRICO Desiccant Breather, ABS Plastic (WG-080418-S)
- ELESA Breather caps, SFP.40-1/2 NPT+F (SFP. (inch sizes))
- Trico Breathers and Vents