Shop All Breathers and Vents
Trico
Desiccant Breathers, ABS Plastic
Mfr # WG-080410-EX
Zoro # G710993422
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1"
- Includes O-Ring
- Top Cap Material ABS Plastic
- Product Type Desiccant Breathers
- Thread Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trico
- MFR # WG-080410-EX
- Zoro # G710993422
- Country of Origin United States
- Category Breathers and Vents
Dimensions
Thread Size | 1" |
Particle Size | 3 micron |
Overall Height | 8 1/4 in |
Top Cap Diameter | 4 1/8 in |
Overall Diameter | 4 1/8 in |
Details
Item | Desiccant Breathers |
Includes | O-Ring |
Top Cap Material | ABS Plastic |
Product Type | Desiccant Breathers |
Thread Gender | Male |
Thread Type | BSPP, BSPT, NPT |
Body Material | ABS Plastic |
Temperature Rating - Maximum | 200 Degrees F |
Description
Desiccant Breathers, Thread Size 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 2-Way 2 Position 110V Electric / Pneumatic Solenoid Valve - 1/4 Inch NPT (CVS7046)
- TOMPKINS Hydraulic Fitting-Flange40FL C61 SHIPPING PLATE (SP-40)
- CONTINENTAL CONTITECH 2/3VX800 Banded Cogged V-Belt, 80" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX800)
- BAILEY Flat Type Idler Pulleys: 1/2 I.D., 4 O.D., 1 Width (133792)
- TRICO Desiccant Breather, ABS Plastic (WG-040207-S)
- TRICO Desiccant Breather, ABS Plastic (WG-060418-S)
- TRICO Desiccant Breather, ABS Plastic (WG-100418-S)
- TRICO Desiccant Breathers, ABS Plastic (WG-040205-EX)
- TRICO Desiccant Breather, ABS Plastic (WG-050207-S)
- TRICO Desiccant Breather, ABS Plastic (WG-080418-S)
- ELESA Breather caps, SFN.40-3/8 NPT+F (SFN. (inch sizes))
- Trico Breathers and Vents