Shop All Breathers and Vents
Trico
Desiccant Breather, ABS Plastic
Mfr # WG-100418-S
Zoro # G811248735
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1
- Top Cap Material ABS Plastic
- Body Material ABS Plastic
- Resistance Properties Impact Resistant
- Particle Size 3 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # WG-100418-S
- Zoro # G811248735
- Country of Origin United States
- Category Breathers and Vents
Dimensions
Thread Size | 1 |
Particle Size | 3 micron |
Top Cap Diameter | 4 1/8 in |
Overall Height | 6 1/8 in |
Overall Diameter | 4 1/8 in |
Details
Item | Desiccant Breather |
Top Cap Material | ABS Plastic |
Body Material | ABS Plastic |
Resistance Properties | Impact Resistant |
Compatible with Series | Watchdog |
Compatible with Manufacturer Model Number | 30002, 30003, 30005, 30010, 30052, 30054, 30064, 30203, 30205, 31820, 31825, 31828 |
Temperature Rating - Maximum | 200 Degrees F |
Thread Gender | Male |
Product Type | Desiccant Breathers |
Thread Type | NPT |
Description
Desiccant Breather, Thread Size 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSONG Brake Hydraulic Hose - Front Left, 2201294 (2201294)
- DAYTON Pillow Block Bearing, Sleeve, 1" Bore (2X531)
- TIMKEN TRB Single Cone <4 OD, 15385-2 (15385-2)
- YORK Motor, 1/4 HP, 115V, 1050 rpm, 1 Speed (S1-024-31949-000)
- TRICO Desiccant Breather, ABS Plastic (WG-060418-S)
- TRICO Desiccant Breather, ABS Plastic (WG-040207-S)
- TRICO Desiccant Breather, ABS Plastic (WG-050207-S)
- TRICO Desiccant Breathers, ABS Plastic (WG-040205-EX)
- TRICO Desiccant Breather, ABS Plastic (WG-080418-S)
- ELESA Breather caps, SFP.30-1/4 NPT+F (SFP. (inch sizes))
- DONALDSON Breather, Hydraulic, P562526 (P562526)
- Trico Breathers and Vents