Shop All Breathers and Vents
Trico
Desiccant Breather, ABS Plastic
Mfr # WG-050207-S
Zoro # G411248753
original price:
$47.49
14% off
new price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8
- Product Type Desiccant Breathers
- Compatible with Manufacturer Model Number 30002, 30003, 30005, 30010, 30052, 30054, 30064, 30203, 30205, 31820, 31825, 31828, 37200, 37202, 37210, 37220
- Overall Height 5 5/8 in
- Particle Size 3 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # WG-050207-S
- Zoro # G411248753
- Country of Origin United States
- Category Breathers and Vents
Dimensions
Thread Size | 3/8 |
Overall Height | 5 5/8 in |
Particle Size | 3 micron |
Top Cap Diameter | 2 1/2 in |
Overall Diameter | 2 1/2 in |
Details
Item | Desiccant Breather |
Product Type | Desiccant Breathers |
Compatible with Manufacturer Model Number | 30002, 30003, 30005, 30010, 30052, 30054, 30064, 30203, 30205, 31820, 31825, 31828, 37200, 37202, 37210, 37220 |
Temperature Rating - Maximum | 200 Degrees F |
Top Cap Material | ABS Plastic |
Thread Gender | Female |
Compatible with Series | Watchdog |
Resistance Properties | Impact Resistant |
Body Material | ABS Plastic |
Thread Type | NPT |
Description
Desiccant Breather, Thread Size 3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 14 x 20 x 3 mm., Nitrile Rubber (142003VG)
- SKF Single Row Ball Brgs (6303 2RSH C3)
- PARKER Hydraulic Hose, 5/8" I.D, 250 ft. L (801-10-BLU-RL)
- CHICAGO PNEUMATIC Oil Filter, For Use mfr.QRS 10, QRS 15 (6211472550)
- TRICO Desiccant Breather, ABS Plastic (WG-080418-S)
- TRICO Desiccant Breathers, ABS Plastic (WG-040205-EX)
- TRICO Desiccant Breather, ABS Plastic (WG-060418-S)
- TRICO Desiccant Breather, ABS Plastic (WG-100418-S)
- TRICO Desiccant Breather, ABS Plastic (WG-040207-S)
- ELESA Breather caps, SFN.40-1/2 NPT+F (SFN. (inch sizes))
- BUYERS PRODUCTS Vent Plug, 1/2 NPT, 1-15/32 In (HBF8)
- Trico Breathers and Vents