Shop All Mist Cooling Equipment
Trico
Coolant System, 2 Lines
Mfr # 30806
Zoro # G2296646
original price:
$1,255.46
10% off
Free Shipping & Returns
$1,124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Control Type Solenoid-120V
- Capacity 16 oz
- Number of Lines 2
- Length (In.) 8 in
- Characteristics Air Operated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trico
- MFR # 30806
- Zoro # G2296646
- Country of Origin United States
- Category Mist Cooling Equipment
Dimensions
Length (In.) | 8 in |
Details
Item | Mist Lubricating System |
Control Type | Solenoid-120V |
Capacity | 16 oz |
Number of Lines | 2 |
Characteristics | Air Operated |
Application | For Use in Sawing/Drilling/Milling/Tapping Operations |
Includes | 18 in Nozzle |
Features | Automatic Control |
Product Type | Mist Lubricating System |
Reservoir Capacity | 16 fl oz |
Number of Delivery Lines | 2 |
Description
Mist Lubricating System, Number of Delivery Lines 2, Components Included Nozzle, Product Type Mist Lubricating System, Reservoir Capacity 16 fl oz, Includes 18 in Nozzle, Features Automatic Control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Band Splices, 301 SS Band, 10 pcs. (4008)
- THRIFCO PLUMBING 64104H #104 Power Seal High Torque Hose Clamp 4-1/8 Inch to 7 I (6519597)
- FENNER DRIVES V-Belt Idler Pulley, 5/8 In Flat Belt (FA3501)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6208Z)
- TRICO Coolant, 1 gal, Bottle (30656)
- TRICO Coolant System (30660)
- TRICO Vegetable-Based Lubricant, 1 G (30648)
- TRICO Mist Unit, 2 Lines (30459)
- TRICO Coolant, 5 gal, Bottle (30657)
- TRICO Coolant System, 2 Lines (30802)
- TRICO Lubricant, 1 G (30659)
- Trico Mist Cooling Equipment