Shop All Mist Cooling Equipment
Trico
Coolant System, 2 Lines
Mfr # 30802
Zoro # G0827897
product price: $925.99
/ea
Free Shipping & Returns
$925.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Control Type Manual
- Capacity 16 oz
- Number of Lines 2
- Length (In.) 8 in
- Characteristics Air Operated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 30802
- Zoro # G0827897
- Country of Origin United States
- Category Mist Cooling Equipment
Dimensions
Length (In.) | 8 in |
Details
Item | Mist Lubricating System |
Control Type | Manual |
Capacity | 16 oz |
Number of Lines | 2 |
Characteristics | Air Operated |
Application | For Use in Sawing/Drilling/Milling/Tapping Operations |
Includes | 18 in Nozzle |
Features | Manual Control |
Product Type | Mist Lubricating System |
Number of Delivery Lines | 2 |
Reservoir Capacity | 16 fl oz |
Description
Mist Lubricating System, Number of Delivery Lines 2, Components Included Nozzle, Product Type Mist Lubricating System, Reservoir Capacity 16 fl oz, Includes 18 in Nozzle, Features Manual Control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Pressure Indicator (DP2-01-000)
- FESTO Plug Socket With Cable KMYZ-4-24-2, 5-B (KMYZ-4-24-2,5-B)
- COXREELS Hose Roller Guide, For 1/4 to 1/2 ID Hose (1728-3)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 6600 Series (6601-12-10)
- TRICO Mist Unit, 2 Lines (30543)
- TRICO Coolant, 5 gal, Bottle (30657)
- TRICO Mist Unit, 2 Lines (30459)
- TRICO Vegetable-Based Lubricant, 1 G (30648)
- TRICO Coolant System, 2 Lines (30549)
- TRICO Coolant System (30660)
- XPOWER XPOWER’s FM-65B misting fan provides power, portability, & versatility, so you can beat the heat all year. Rechargeable battery, no outlet required! (FM-65B)
- Trico Mist Cooling Equipment