Shop All Mist Cooling Equipment
Trico
Coolant System, 1 Line
Mfr # 30548
Zoro # G3393232
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Control Type Needle Valve
- Capacity 1 gal
- Number of Lines 1
- Length (In.) 60 in
- Characteristics Individual Air and Coolant Controls and Easy to Read Liquid Level Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 30548
- Zoro # G3393232
- Country of Origin United States
- Category Mist Cooling Equipment
Dimensions
Length (In.) | 60 in |
Details
Item | Spray Lubricating System |
Control Type | Needle Valve |
Capacity | 1 gal |
Number of Lines | 1 |
Characteristics | Individual Air and Coolant Controls and Easy to Read Liquid Level Gauge |
Application | For Many Metal Cutting Uses |
Includes | Armored Lines, Straight Nozzle |
Features | Easy to Read Liquid Level Gauge, Individual Air and Coolant Controls |
Product Type | Spray Lubricating System |
Number of Delivery Lines | 1 |
Delivery Line Material | Brass |
Reservoir Material | Stainless Steel |
Reservoir Capacity | 1 gal |
Description
Spray Lubricating System, Number of Delivery Lines 1, Delivery Line Material Brass, Components Included Reservoir, Product Type Spray Lubricating System, Reservoir Material Stainless Steel, Reservoir Capacity 1 gal, Includes Armored Lines, Straight Nozzle, Features Easy to Read Liquid Level Gauge, Individual Air and Coolant Controls
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Condenser Fan Motor, 3/4 HP, 1075 rpm, 60Hz (4M208)
- DAYTON Motor, 1/3hp, D/D Blower (4M099)
- GATES TL Bushing, 1615 Series, Dia 1-1/2 In (1615 1.1/2)
- TIMKEN TRB Double Cup Component <4 OD, 27820D-2 (27820D-2)
- TRICO Mist Unit, 2 Lines (30459)
- TRICO Coolant System, 2 Lines (30802)
- TRICO Coolant, 5 gal, Bottle (30657)
- TRICO Coolant, 1 gal, Bottle (30656)
- TRICO Coolant System (30660)
- TRICO Coolant System, 1 Line (30541)
- Trico Mist Cooling Equipment