Shop All Mist Cooling Equipment
Trico
Coolant, 5 gal, Bottle
Mfr # 30657
Zoro # G2614105
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Mist And Flood Cooling Of Milling, Drilling, Turning, Sawing, Broaching, Tapping And Grinding Operations, Spray Systems In Metal Cutting
- pH Value 9.4
- Specific Gravity 1
- Viscosity 30 SUS
- Fragrance Mild Odor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 30657
- Zoro # G2614105
- Country of Origin United States
- Category Mist Cooling Equipment
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Details
Item | Coolant |
Application | Mist And Flood Cooling Of Milling, Drilling, Turning, Sawing, Broaching, Tapping And Grinding Operations, Spray Systems In Metal Cutting |
pH Value | 9.4 |
Specific Gravity | 1 |
Viscosity | 30 SUS |
Fragrance | Mild Odor |
Standards | OSHA Hazard Communication |
Cutting Fluid Sub-Category | Coolants |
Container Style | Pail |
Color | Green, Yellow |
Features | Non-Flammable, Rust Inhibitor Package To Prevent Rust At Lower Concentrations |
Physical Form | Liquid |
Base Oil | Synthetic |
Fluid Properties | Chlorine Free, Nitrite Free, Phenol Free |
Container Type | Bottle |
Fluid Type | Chlorine Free, Nitrite, Phenol |
Description
Coolant, Container Size 5 gal, Bottle, Green, Yellow, Application Mist And Flood Cooling Of Milling, Drilling, Turning, Sawing, Broaching, Tapping And Grinding Operations, Spray Systems In Metal Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND D Brush Seater, 4-3/4" L x 5/8" W x 1/2" H (BRSRX28MS)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (1100)
- PIX V-Belt, Cogged 5/8 X 49 (5VX490)
- TECHFLEX Techflex 3:1 Dual Wall Adhesive Heat Shrink, 4' Sticks 1in Dia. Dia., 4', Black (H3A1.00BK-4)
- TRICO Coolant, 1 gal, Bottle (30656)
- TRICO Mist Unit, 2 Lines (30543)
- TRICO Coolant System (30660)
- TRICO Lubricant, 1 G (30659)
- TRICO Coolant System, 1 Line (30548)
- TRICO Vegetable-Based Lubricant, 1 G (30648)
- TRICO Coolant System, 2 Lines (30549)
- Trico Mist Cooling Equipment