Shop All Mist Cooling Equipment
Trico
Coolant, 1 gal, Bottle
Mfr # 30656
Zoro # G1564017
original price:
$63.17
13% off
new price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Mist And Flood Cooling Of Milling, Drilling, Turning, Sawing, Broaching, Tapping And Grinding Operations, Spray Systems In Metal Cutting
- Fluid Properties Chlorine Free, Nitrite Free, Phenol Free
- Fragrance Mild Odor
- Size 1 gal.
- Cutting Fluid Sub-Category Coolants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 30656
- Zoro # G1564017
- Country of Origin United States
- Category Mist Cooling Equipment
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Details
Item | Coolant |
Application | Mist And Flood Cooling Of Milling, Drilling, Turning, Sawing, Broaching, Tapping And Grinding Operations, Spray Systems In Metal Cutting |
Fluid Properties | Chlorine Free, Nitrite Free, Phenol Free |
Fragrance | Mild Odor |
Cutting Fluid Sub-Category | Coolants |
Fluid Type | Chlorine Free, Nitrite, Phenol |
Specific Gravity | 1 |
Physical Form | Liquid |
pH Value | 9.4 |
Features | Non-Flammable, Rust Inhibitor Package To Prevent Rust At Lower Concentrations |
Color | Green, Yellow |
Base Oil | Synthetic |
Standards | OSHA Hazard Communication |
Container Type | Bottle |
Container Style | Jug |
Viscosity | 30 SUS |
Description
Coolant, Container Size 1 gal, Bottle, Green, Yellow, Application Mist And Flood Cooling Of Milling, Drilling, Turning, Sawing, Broaching, Tapping And Grinding Operations, Spray Systems In Metal Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1-1/2" Bore (VAS 1 1/2)
- BESTORQ Bestorq Timing Belt Model 3360-14M-50 - 132.28 in Outside Length - 1.97 in Top Width (3360-14M-50)
- THOMSON External Seal, ID 30 mm, OD 47 mm (SM30)
- LITTLE GIANT PUMP Pump Motor, 8.2A Full Load, 12-1/8"Shaft L (2145089003GS)
- TRICO Coolant System, 2 Lines (30549)
- TRICO Coolant System, 1 Line (30548)
- TRICO Mist Unit, 2 Lines (30543)
- TRICO Coolant System, 1 Line (30541)
- TRICO Coolant System (30660)
- TRICO Coolant System, 2 Lines (30802)
- XPOWER XPOWER’s FM-88W misting fan provides power, portability, & versatility, so you can beat the heat all year long. Built-in pump, no water line required! (FM-88W)
- Trico Mist Cooling Equipment