Shop All Lubricator Parts
Trico
Connection 8 Oz. Glass Reservoir
Mfr # 30205
Zoro # G0650006
product price: $107.99
/ea
Sold in multiples of 2 for $215.98
Free Shipping & Returns
$215.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Sight Gauge
- Feed Type Single
- Mounting Thread Size 1/4"
- Bowl Capacity 8 oz
- Vent Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 30205
- Zoro # G0650006
- Country of Origin United States
- Category Lubricator Parts
Dimensions
Mounting Thread Size | 1/4" |
Overall Height | 3 1/4 in |
Bowl Diameter | 3 1/4 in |
Overall Depth | 3 1/4 in |
Overall Width | 3 1/4 in |
Details
Item | Connection 8 Oz. Glass Reservoir |
Includes | Sight Gauge |
Feed Type | Single |
Bowl Capacity | 8 oz |
Vent Type | Closed |
Bowl Material | Glass |
Mounting Thread Type | NPT |
Operation | Manually Controlled |
Features | Adjustable Level Setting, Side and Bottom Connections for Simplified Installation |
Temperature Rating - Maximum | 250 Degrees F |
Description
Connection 8 Oz. Glass Reservoir, Glass, Includes Sight Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 3-In-1 Penetrant Oil 4Oz (120015)
- DAYTON Tool Motor, 2-Shaft, 3/4hp, 1750rpm, 115/230 (4K783BB)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 13 # of Teeth (60B13F-1 1/4)
- TAP MAGIC Cutting Oil, 1 gal, Squeeze Bottle (70128T)
- TRICO Applicator Brush Oil (36033)
- TRICO 4Oz Sample Bottles W/Caps 576Pcs (36814)
- TRICO Trico Sample Port Adaptor (36133)
- TRICO Dl Magnum Cooling System, Magnem (30632)
- ZORO SELECT Brass Body (21484R)
- ZEELINE Fluid Flex Hose with Non Drip Automatic Nozzle for Oil Meter (1315A)
- ZORO SELECT Nozzle Tip (21853R)
- Trico Lubricator Parts