Shop All Automotive Tool Parts
Trico
Applicator Brush
Mfr # 36045
Zoro # G1188769
product price: $42.19
/ea
Sold in multiples of 10 for $421.90
$421.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Features Uniform Dispensing
- Overall Height 2 1/4 in
- Product Type Brush Applicator
- Overall Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 36045
- Zoro # G1188769
- Country of Origin United States
- Category Automotive Tool Parts
Dimensions
Overall Height | 2 1/4 in |
Overall Diameter | 1 in |
Details
Item | Applicator Brush |
Material | Nylon |
Features | Uniform Dispensing |
Product Type | Brush Applicator |
Description
Applicator Brush
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RKI STEEL UNDERBODY 72X18X24 BLK (H721824)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 2 tons (3502)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 1.25 Oz., PK50 (P125)
- LUMAPRO Miniature Lamp, 1129, 17W, S8, 6.4V, PK10 (1129-10PK)
- TRICO 1/4 Npt Sample Port, Stainless Steel (36103)
- TRICO Evenflo Applicator (36054)
- RAMRODZ Caliber Rifle/Barrel Cleaners, .223/5.56M (RDZ22600)
- MAYHEW Dominator 12" Oal, 7-S (MAY60141)
- K-TOOL INTERNATIONAL Hitch Pin Assortment Kit, 150 Piece (KTI00071)
- TITAN Mini Magnetic Parts Tray (TIT32962)
- SG TOOL AID Paint Brush, 1/2" (SGT17300)
- Trico Service & Shop Tools