Shop All Lawn Weed Killers
Tribune
Herbicide
Mfr # Tribune
Zoro # G503669008
product price: $308.99
/ea
Sold in multiples of 2 for $617.98
Free Shipping & Returns
$617.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contains 1-Methoxy-2-propanol, Butanoic Acid, 2-Amino-4-(Hydroxymethylphosphinyl)-, Monoammonium Salt, D-Glucopyranose, Oligomers, Decyl Octyl Glycosides, Polyethyleneglycolmonoalkylethersulphate, Sodium Salt
- For Use On Grass, Weeds
- Product Type Herbicide
- Standards OSHA
- Product Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tribune
- MFR # Tribune
- Zoro # G503669008
- Country of Origin United States
- Category Lawn Weed Killers
Details
Item | Herbicide |
Contains | 1-Methoxy-2-propanol, Butanoic Acid, 2-Amino-4-(Hydroxymethylphosphinyl)-, Monoammonium Salt, D-Glucopyranose, Oligomers, Decyl Octyl Glycosides, Polyethyleneglycolmonoalkylethersulphate, Sodium Salt |
For Use On | Grass, Weeds |
Product Type | Herbicide |
Standards | OSHA |
Product Form | Liquid |
Description
Herbicide, For Use On Grass, Weeds, Contains 1-Methoxy-2-propanol, Butanoic Acid, 2-Amino-4-(Hydroxymethylphosphinyl)-, Monoammonium Salt, D-Glucopyranose, Oligomers, Decyl Octyl Glycosides, Polyethyleneglycolmonoalkylethersulphate, Sodium Salt, Product Form Liquid, Product Type Herbicide, Standards OSHA
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBER Weber Q1000 Gas Grill (50060001)
- IGLOO BEVERAGE COOLER RED 1GAL (31379)
- AURORA Aurora AURGLD9-46 Premium Electric 9 LH Gauge Guitar Strings Light; Gold (AURGLD9-46)
- RUBBERMAID COMMERCIAL GroundsKeeper Tuscan Receptacle, 13 x 13 x 38.38, Black (FG9W3000BLA)
- AXXE Herbicide (Axxe)
- BAYER Natria Lawn and Weed Killer + Disease Control RTU Liquid 24 oz (706400D)
- MOSS OUT! Moss Out Lawn Granules 20Lb (100099164)
- GARLON Woody Plant Herbicide, 2.5 Gal. (GARLON ULTRA 4)
- SPECTRACIDE Weed and Grass Killer Concentrate 32 oz (HG-96804)
- GORDONS Lawn Weed Klr Conc Qt (791600)
- REMUDA Killer Weed Remuda Qt (LG 5185)
- Tribune Landscaping Materials