Shop All Air Circulators
Triangle Engineering
54" 1 Speed 2 HP 230/460V 3-Phase Open Drip Proof Motor Belt Drive Box Fan
Mfr # PVI5417-X
Zoro # G305721836
product price: $6,254.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$6,254.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triangle Engineering
- MFR # PVI5417-X
- Zoro # G305721836
- UPC # 15449054972
- Country of Origin United States
- Category Air Circulators
Description
pvi5417-x the 54' pvi series portable box fan is one of the most dependably built belt drive air circulators on the market. It is an excellent choice for machine shops, gyms, factories, or any location requiring portable air movement. It features heavy-duty intake and exhaust guards, and a rugged, heavy gauge galvanized housing. It employs a rolled inlet powder coated venturi to improve airflow in the box housing. It features a unique automatic belt tensioner that lengthens the life of the belt and motor while eliminating the belt and motor while eliminating the need for constant maintenance. The side ergonomic handles and two fixed and two swivel casters make it easy to maneuver. The belt drive open drip proof 2 hp motor is 230/460-volt three phase.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Phase Cut Out Interface 0 - 20V4-20Ma (ZM121/A)
- HONEYWELL Electric Actuator, 4-1/2InHx5InWx9-7/8InD (MP909E1059/U)
- DANFOSS Operator, with Remote Sensor and Dial (013G-8564)
- IMPERIAL MFG FURNACE PIPE TEE 7"" (GV0895)
- AIR KING Ceiling Mount Oscillating , (9375)
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 2820/4020/5520 CFM (71760)
- DAYTON Air Circulator 24" Non-Oscillating, 115/230VAC, 3450/3800/3850 CFM (24P4G-13-G)
- GLOBAL INDUSTRIAL Oscillating Pedestal Fan, 24 Diameter, 1/4HP, 7525CFM (585279)
- GLOBAL INDUSTRIAL Deluxe Oscillating Wall Mount Fan, 30 Diameter, 1/2HP, 10,000CFM (258322)
- ALORAIR ZEUS 900 blower 950 CFM WITH 1.8 AMPs red (Zeus 900-Red)
- DAYTON Wall Bracket, L Type (22YK22)
- Triangle Engineering Air Circulators