Shop All Air Circulators
Triangle Engineering
48" 1 Speed 1 1/2 HP 230/460V 3-Phase Open Drip Proof Motor Belt Drive Box Fan
Mfr # PVI4816-X
Zoro # G505721780
product price: $3,447.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$3,447.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triangle Engineering
- MFR # PVI4816-X
- Zoro # G505721780
- UPC # 15449054910
- Country of Origin United States
- Category Air Circulators
Description
pvi4816-x the 48' pvi series portable box fan is one of the most dependably built belt drive air circulators on the market. It is an excellent choice for machine shops, gyms, factories, or any location requiring portable air movement. It features heavy-duty intake and exhaust guards, and a rugged, heavy gauge galvanized housing. It employs a rolled inlet powder coated venturi to improve airflow in the box housing. It features a unique automatic belt tensioner that lengthens the life of the belt and motor while eliminating the belt and motor while eliminating the need for constant maintenance. The side ergonomic handles and two fixed and two swivel casters make it easy to maneuver. The belt drive open drip proof 1 1/2 hp motor is 230/460-volt three phase.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOM Single Inlet Blower Wheel, 6-1/4in Dia., CW, 3450 RPM, 5/8in Bore, 3-3/16inW, Steel (6-30621)
- HOSHIZAKI Sensor Assembly (4A3753G01)
- RW BECKETT 51621 Start Helper (51621)
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 10 in. Dia. (ARD10TZ)
- DAYTON Hazardous-Location Industrial Fan 30" Non-Oscillating, 115/230VAC, 10,937 CFM (1VCH2)
- GLOBAL EQUIPMENT Global Industrial„¢ 60" Industrial Ceiling Fan, Outdoor Rated, 4 Speed, 8000 CFM, White (CF101H-60)
- GLOBAL INDUSTRIAL 60 Industrial Indoor/ Outdoor Ceiling Fan with 4 Speed Control, 120V, 8,000 CFM (292677)
- MANUFACTURERS DIRECT Oscillating Floor Fan, 120 V, 0.42 A, 90 Deg Sweep, 16 In Dia Blade, 3-Blade, Plastic Blade (FS-40E)
- VENCO Drum Fan 24" Non-Oscillating (VMAC-24-DD-SM)
- TPI INDUSTRIAL TPI 30" Wall Mount Fan, 3 Speed, 4200 CFM, 120V, 1/4 HP, Single Phase (CACU30W)
- GLOBAL INDUSTRIAL Deluxe Oscillating Wall Mount Fan, 30 Diameter, 1/2HP, 10,000CFM (258322)
- Triangle Engineering Air Circulators