Shop All Air Circulators
Triangle Engineering
42" 1 Speed 3/4 HP 230/460V 3-Phase Open Drip Proof Motor Belt Drive Box Fan
Mfr # PVI4214-X
Zoro # G505721827
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,791.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triangle Engineering
- MFR # PVI4214-X
- Zoro # G505721827
- UPC # 15449054842
- Country of Origin United States
- Category Air Circulators
Description
pvi4214-x the 42' pvi series portable box fan is one of the most dependably built belt drive air circulators on the market. It is an excellent choice for machine shops, gyms, factories, or any location requiring portable air movement. It features heavy-duty intake and exhaust guards, and a rugged, heavy gauge galvanized housing. It employs a rolled inlet powder coated venturi to improve airflow in the box housing. It features a unique automatic belt tensioner that lengthens the life of the belt and motor while eliminating the belt and motor while eliminating the need for constant maintenance. The side ergonomic handles and two fixed and two swivel casters make it easy to maneuver. The belt drive open drip proof 3/4 hp motor is 230/460-volt three phase.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 16x25x4, MERV 7, Standard Capacity, Synthetic, 5W517, White (5W517)
- PORTACOOL Caster Kit, Replacement, For 40JJ49 (PARPACCST800)
- COPELAND Heater, 240V, 90W (918-0047-01)
- DIVERSITECH A/C Mounting Bracket, 30 In, PK2 (ACB-30)
- ILIVING Red Explosion Proof 10 in. 350-Watt, 1943 CFM Ventilation Floor Fan (ILG8EF10EX)
- VENCO Drum Fan 36" Non-Oscillating (VMAC-36-DD-SM)
- AIR HANDLER Fan Shroud Filter, For 32" Air Circulator (2TE91)
- PURAERO Portable Blower, 4000 cfm, 2 Speeds, 115 V (PA-250-AF)
- INTEGRA MILTEX Imperial Manufacturing Group KK0151 5 Inch x 5 Inch Extra-quiet Circulator Fan Black (CD62576)
- PATTERSON High-Velocity Industrial Fan (H14A)
- GLOBAL INDUSTRIAL Air Mover With Wheels, 3 Speed, 1 HP, 4000 CFM (641764)
- Triangle Engineering Air Circulators