Shop All Air Circulators
Triangle Engineering
42" 1 Speed 2 HP 230/460V 3-Phase Open Drip Proof Motor Belt Drive Box Fan
Mfr # PVI4217-X
Zoro # G605721802
product price: $3,773.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$3,773.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triangle Engineering
- MFR # PVI4217-X
- Zoro # G605721802
- UPC # 15449054880
- Country of Origin United States
- Category Air Circulators
Description
pvi4217-x the 42' pvi series portable box fan is one of the most dependably built belt drive air circulators on the market. It is an excellent choice for machine shops, gyms, factories, or any location requiring portable air movement. It features heavy-duty intake and exhaust guards, and a rugged, heavy gauge galvanized housing. It employs a rolled inlet powder coated venturi to improve airflow in the box housing. It features a unique automatic belt tensioner that lengthens the life of the belt and motor while eliminating the belt and motor while eliminating the need for constant maintenance. The side ergonomic handles and two fixed and two swivel casters make it easy to maneuver. The belt drive open drip proof 2 hp motor is 230/460-volt three phase.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Portable Evaporative Cooler 11,000 cfm, 33 gal, Direct Drive (MC92V)
- SCHNEIDER ELECTRIC Thermostat, 2 Pipe, 55/85 Deg F (2212-119)
- ALL-FILTERS 20X20X1 Poly Disposable Panel Air Filter MERV 6, 12PK (20201.6 12pk)
- EXTRACT-ALL Carbon Filter, 9 In. W, 11 In. H (F-981-2A)
- AIR KING Fan 12" 120VAC (9312)
- TPI INDUSTRIAL Floor Fan 24" (F24-TE)
- ILIVING Black 20 in. Multi-Purpose High Velocity Floor Wall Fan (ILG8F20)
- DAYTON Hazardous-Location Industrial Fan 30" Non-Oscillating, 115/230VAC, 10,937 CFM (1VCH2)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 24" Non-Oscillating, 115VAC, 3325/4556/5588 CFM (20950)
- DAYTON Air Circulator 24" Non-Oscillating, 115VAC, 6400 CFM (7DJ35)
- XPOWER 0.33 HP 1050 CFM 3-Speed Low Profile Air Mover, Floor Fan w/Built-in Power Outlets, Red (XP626291)
- Triangle Engineering Air Circulators