Shop All Air Circulators
Triangle Engineering
42" 1 Speed 1/2 HP 230V 1-Phase Open Drip Proof Motor Belt Drive Box Fan
Mfr # PVI4213-W
Zoro # G505721803
product price: $2,529.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,529.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triangle Engineering
- MFR # PVI4213-W
- Zoro # G505721803
- UPC # 15449053128
- Country of Origin United States
- Category Air Circulators
Description
pvi4213-w the 42' pvi series box fan is one of the most dependably built belt drive air circulators on the market. It is an excellent choice for machine shops, gyms, factories, or any location requiring portable air movement. It features heavy-duty intake and exhaust guards, and a rugged, heavy gauge galvanized housing. It employs a rolled inlet powder coated venturi to improve airflow in the box housing. It features a unique automatic belt tensioner that lengthens the life of the belt and motor while eliminating the belt and motor while eliminating the need for constant maintenance. The side ergonomic handles and two fixed and two swivel casters make it easy to maneuver. The belt drive open drip proof 1/2 hp motor is 230-volt single phase.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Wall/Ceiling Unit Heater, 60.2 A (804T15)
- WHITE-RODGERS WiFi Thermostat, 7 Programs, 4 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (1F87U-42WF)
- DAYTON 16 in Backdraft Damper / Gable Shutter, 17 in x 17 in (3HHR1)
- NORDFAB Hose Adapter, 4 in Duct Dia, 304 Stainless Steel, 22 GA, 4 in W x (8040401986)
- HESSAIRE 18" Air Circulator, Black, 3000 CFM (18B4B3)
- DAYTON Corrosion-Resistant Industrial Fan 36" Non-Oscillating, 208-230/460VAC, 13,310 CFM (36B8WT-G)
- MARADYNE Pacesetter Fan 13" 12VAC (MP136K)
- INTEGRA MILTEX Imperial Manufacturing Group KK0151 5 Inch x 5 Inch Extra-quiet Circulator Fan Black (CD62576)
- ILIVING Red Explosion Proof 16 in. Ventilation Floor Fan, 1100-Watt, 4240 CFM (ILG8EF16EX)
- PATTERSON Wall Mounting Bracket, Steel (CW BLUE)
- KUFO SECO Kufo Seco AM3450a High Velocity .75 HP 3 Speed 3 Position 3450 CFM Air Mover-Carpet Dryer-Floor Dryer (AM3450a)
- Triangle Engineering Air Circulators