Shop All Air Circulators
Triangle Engineering
42" 1 Speed 1/2 HP 115V 1-Phase Open Drip Proof Motor Belt Drive Box Fan
Mfr # PVI4213-V
Zoro # G905721762
product price: $2,318.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,318.99
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
- Brand Triangle Engineering
- MFR # PVI4213-V
- Zoro # G905721762
- UPC # 15449053111
- Country of Origin United States
- Category Air Circulators
Description
pvi4213-v the 42' pvi series box fan is one of the most dependably built belt drive air circulators on the market. It is an excellent choice for machine shops, gyms, factories, or any location requiring portable air movement. It features heavy-duty intake and exhaust guards, and a rugged, heavy gauge galvanized housing. It employs a rolled inlet powder coated venturi to improve airflow in the box housing. It features a unique automatic belt tensioner that lengthens the life of the belt and motor while eliminating the belt and motor while eliminating the need for constant maintenance. The side ergonomic handles and two fixed and two swivel casters make it easy to maneuver. The belt drive open drip proof 1/2 hp motor is 115-volt single phase.
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
- TPI INDUSTRIAL Commercial Exhaust Shutter, Air-Open/Gravity-Close, For 48" CE Fan (CES-48)
- DAYTON Propeller, 12 in Dia, 5/16 Bore Dia in, 5 Blades (2MXX9)
- SUNCOURT Flush Fit Register Booster Fan - Brown (HC500-B)
- FRIGIDAIRE Pureair Universal Refrigerator (SCPUREAIRU)
- AIR KING Drum Fan 36" 120VAC (9236)
- DAYTON Guard 18" (2ATB7)
- SCHAEFER Pedestal Fan Non-Oscillating, 115/208-230VAC (30PF-HL)
- PATTERSON Wall Mount for 10 Inch Workstation Fan F10A (CW 10 BLUE)
- XPOWER Mighty Air Mover 13.6" L x 12.8" W x 11" H (WTR100)
- AIRMASTER FAN Light-Duty Industrial Fan 18" Non-Oscillating, 115VAC, 3346/3824/4550 CFM (78972)
- ILIVING Wall Mounted 24 in. Washdown Fan, 7200 CFM, 1/4HP, Single Phase 115/230V (ILG8WD24-1W)
- Triangle Engineering Air Circulators