Shop All Air Circulators
Triangle Engineering
42" 1 Speed 1 HP 230/460V 3-Phase Open Drip Proof Motor Belt Drive Box Fan
Mfr # PVI4215-X
Zoro # G705721795
product price: $2,921.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$2,921.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triangle Engineering
- MFR # PVI4215-X
- Zoro # G705721795
- UPC # 15449054859
- Country of Origin United States
- Category Air Circulators
Description
pvi4215-x the 42' pvi series portable box fan is one of the most dependably built belt drive air circulators on the market. It is an excellent choice for machine shops, gyms, factories, or any location requiring portable air movement. It features heavy-duty intake and exhaust guards, and a rugged, heavy gauge galvanized housing. It employs a rolled inlet powder coated venturi to improve airflow in the box housing. It features a unique automatic belt tensioner that lengthens the life of the belt and motor while eliminating the belt and motor while eliminating the need for constant maintenance. The side ergonomic handles and two fixed and two swivel casters make it easy to maneuver. The belt drive open drip proof 1 hp motor is 230/460-volt three phase.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 16" x 18" x 2", 6 Pack (FB16X18X2A_6)
- AMERICAN METAL FILTER 24 x 24 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG202424)
- YELLOW JACKET Black Ball Valve Hose (25802)
- HONEYWELL Zd12X8Tz 24V Automatic (ZD12X8TZ)
- PURAERO Portable Blower, 4000 cfm, 2 Speeds, 115 V (PA-250-AF)
- XPOWER 1/4 HP, 2100 CFM, 1 Amp, 4 Speeds Multipurpose 14" Diameter Air Circulator with 3-Hour Timer and Oscillating Feature (FC-300S)
- GLOBAL INDUSTRIAL 24 Washdown Wall Mount Fan, 1 Speed, 7200 CFM, 1/4 HP, Single Phase (293018)
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115VAC, 10,900/16,600 CFM (VKM36-2-O)
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 3415/5300/7185 CFM (71566)
- DAYTON Industrial Stainless Steel Washdown Fan 30" Non-Oscillating, 115/230VAC, 8800 CFM (70832)
- DAYTON Air Circulator 24" Non-Oscillating, 115/230VAC, 3450/3800/3850 CFM (24P4G-13-G)
- Triangle Engineering Air Circulators