Shop All Air Circulators
Triangle Engineering
36" 1 Speed 3/4 HP 230V 1-Phase Open Drip Proof Motor Belt Drive Box Fan
Mfr # PVI3614-W
Zoro # G805721824
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,414.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triangle Engineering
- MFR # PVI3614-W
- Zoro # G805721824
- UPC # 15449053067
- Country of Origin United States
- Category Air Circulators
Description
pvi3614-w the 36' pvi series box fan is one of the most dependably built belt drive air circulators on the market. It is an excellent choice for machine shops, gyms, factories, or any location requiring portable air movement. It features heavy-duty intake and exhaust guards, and a rugged, heavy gauge galvanized housing. It employs a rolled inlet powder coated venturi to improve airflow in the box housing. It features a unique automatic belt tensioner that lengthens the life of the belt and motor while eliminating the belt and motor while eliminating the need for constant maintenance. The side ergonomic handles and two fixed and two swivel casters make it easy to maneuver. The belt drive open drip proof 3/4 hp motor is 230-volt single phase.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON FLOW CONTROLS Drier, 1/4"Odf FilterDrier, Ek-032S (060012)
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT (ETC-111100-000)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 120VAC, 1200W, 55 Gallon (GDHCS15)
- AIR HANDLER 16x25x10 Synthetic Cube Air Filter (2DYL5)
- AIRMASTER FAN Extension Cord, Plastic (12002)
- DAYTON Standard-Duty Industrial Fan 18" Oscillating, 115VAC, 2900/4500 CFM (7DC96)
- DAYTON Air Circulator 24" Non-Oscillating, 115/230VAC, 3450/3800/3850 CFM (24P4G-13-G)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 30" Non-Oscillating, 115VAC, 4463/6259/8402 CFM (20956)
- DAYTON Light Duty Industrial Fan, 30 in, Non-Oscillating, 115VAC, 4650/7250 CFM (1RWB4)
- ORIENT INDUSTRIES INC Caterpillar 24" High Velocity Industrial Drum Fan, 3 Speed, 7200 CFM (HVD-24AC)
- TPI INDUSTRIAL Yoke Mounted Low Velocity NAVY Fan , 12" (N-12)
- Triangle Engineering Air Circulators