Shop All Air Circulators
Triangle Engineering
36" 1 Speed 3/4 HP 230/460V 3-Phase Open Drip Proof Motor Belt Drive Box Fan
Mfr # PVI3614-X
Zoro # G705721757
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,616.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triangle Engineering
- MFR # PVI3614-X
- Zoro # G705721757
- UPC # 15449054774
- Country of Origin United States
- Category Air Circulators
Description
pvi3614-x the 36' pvi series portable box fan is one of the most dependably built belt drive air circulators on the market. It is an excellent choice for machine shops, gyms, factories, or any location requiring portable air movement. It features heavy-duty intake and exhaust guards, and a rugged, heavy gauge galvanized housing. It employs a rolled inlet powder coated venturi to improve airflow in the box housing. It features a unique automatic belt tensioner that lengthens the life of the belt and motor while eliminating the belt and motor while eliminating the need for constant maintenance. The side ergonomic handles and two fixed and two swivel casters make it easy to maneuver. The belt drive open drip proof 3/4 hp motor is 230/460-volt three phase.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 30,000 BTUH 66% AFUE Direct-Vent Propane Gas Gravity Wall Heater (3003821)
- REVCOR Propeller, 16 In Dia, 27 Deg Pitch (T1604-27 L)
- ACCUMULAIR Pleated Air Filter, 16" x 25" x 1", 4 Pack (FB16X25_4)
- IO HVAC CONTROLS Zone Panel, 3 Zone, 3H/2C (ZP3-HPS)
- DAYTON Light-Duty Industrial Fan 30" Oscillating, 120VAC, 7200/8130 CFM (22YK17)
- ILIVING 20 in. Step-less Speed 5703 CFM Heavy Duty High Velocity Barrel Floor Drum Fan with DC Motor (ILG8M20-50DC)
- GLOBAL EQUIPMENT Global Industrial„¢ 60" Industrial Ceiling Fan, Outdoor Rated, 4 Speed, 8000 CFM, White (CF101H-60)
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 2820/4020/5520 CFM (71567)
- DAYTON High-Visibility Industrial Fan 30" Non-Oscillating, 115VAC, 8712/9375 CFM (7DJ31)
- XPOWER 1 HP, 3600 CFM, 8.5 Amps, 4 Positions, 3 Speeds Air Mover with Telescopic Handle and Wheels (X-830H)
- DAYTON Pedestal Base 34" (7DF09)
- Triangle Engineering Air Circulators