Shop All Direct Drive Corrosion Resistant Shutter Mount Fans
Triangle Engineering
30" Whole House Fan with Shutter - Direct Drive - 5900 CFM - 1/4 HP
Mfr # CA3021-S
Zoro # G505989586
Free Shipping & Returns
$1,342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triangle Engineering
- MFR # CA3021-S
- Zoro # G505989586
- UPC # 15449126389
- Country of Origin United States
- Category Direct Drive Corrosion Resistant Shutter Mount Fans
Description
ca3021-s triangle fan's direct drive whole house fans are an efficient, economical way to cool your home. Fans will cool your home to the outside temperature 5 to 10 times faster than central air conditioning at less than 1/10th the cost!! features two speed direct drive motor. two speed pull chain switch included. three wing propeller. rubber mounts for quieter operation. heavy gauge steel construction. easy installation. css no cut joist shutter included. optional 12-hour timer available (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blade Pulley (VE1YNW8BPULYG)
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 353 cfm, 12 4/5 in W. (3243100)
- DAYTON 42" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F872)
- CONTROLAIR Type 500X Air Transducer (500-AC)
- GLOBAL INDUSTRIAL Corrosion Resistant Exhaust Fan with Shutter, 12 Diameter, Direct Drive, 1/8 HP, 900 CFM, 115V (292893)
- MULTIFAN Exhaust Fan, 12 In, 240V (V4E30K2M71100)
- DAYTON Exhaust Fan, 24 In, 115 V, 5448 CFM (1BLJ7)
- MULTIFAN Exhaust Fan, 24 In, 240V (V4E63K1M71100)
- MULTIFAN Exhaust Fan, 10 In, 240V (V2E25K1M72100)
- DAYTON Exhaust Fan, 16 In, 115 V, 2052 CFM (1BLJ1)
- MULTIFAN Exhaust Fan, 18 In, 120V (V4E45K2M71100)
- Triangle Engineering Direct Drive Corrosion Resistant Shutter Mount Fans