Shop All Air Circulators
Triangle Engineering
30" Oscillating High Velocity Fan, Yoke Mount, 10600 CFM, 115V, 1 HP, Single Phase
Mfr # 245570
Zoro # G005735416
product price: $4,181.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$4,181.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triangle Engineering
- MFR # 245570
- Zoro # G005735416
- Country of Origin Unknown
- Category Air Circulators
Description
These high velocity fans offer high concentrated air velocity at distances over 100'. High velocity fans are great for a wide selection of industrial, commercial and recreation applications including warehouses, factories, kitchens, offices, golf courses, athletic events and more motors are totally enclosed for safety. Fans are enclosed in polypropylene housing with wire safety guards. Includes 3 metal fan blades. All metal components have powder coat finish. Fan head is yoke mounted to allow fan tilt for airflow adjustments. Beam mount fans include mounting hardware for mounting to beams. Fan hangs down from beam for optimum airflow. Meets osha requirements. Horsepower rating based upon maximum speed/load.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Ceiling Bathroom Fan, 50/80/110 cfm cfm, 4 in or 6 in Duct Dia., Yes (FV-0511VQCL1)
- DURAVENT Duravent 3PVL-X6R 3 in. Chimney Adapter (182930)
- MARKEL PRODUCTS Blade, Wall Heater 305 (63843001)
- HONEYWELL Th8320R1003 All New Visionpro (TH8320R100)
- GLOBAL INDUSTRIAL Deluxe Oscillating Wall Mount Fan, 30 Diameter, 1/2HP, 10,000CFM (258322)
- SCHAEFER Misting Ring Kit 15" (MKLP20SO-4B)
- DAYTON Standard-Duty Industrial Fan 18" Oscillating, 115VAC, 2900/4500 CFM (7DC95)
- DAYTON Mobile Air Circulator 42" Non-Oscillating, 115VAC, 10,000/18,000 CFM (1YNW8)
- DAYTON Corrosion-Resistant Industrial Fan 36" Non-Oscillating, 115/230VAC, 12,627 CFM (36B8WN-G)
- VENCO Commercial Ceiling Mounted Drum 42" Non-Oscillating (VMAC-42-DD-CM)
- DAYTON Air Circulator 24" Non-Oscillating, 115/230VAC, 7100 CFM (4VAC7)
- Triangle Engineering Air Circulators