Shop All Air Circulators
Triangle Engineering
24" Oscillating High Velocity Fan, Yoke Mount, 5900 CFM, 230V, 1 HP, 3 Phase
Mfr # 245549
Zoro # G805735159
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$4,156.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triangle Engineering
- MFR # 245549
- Zoro # G805735159
- Country of Origin Unknown
- Category Air Circulators
Description
These high velocity fans offer high concentrated air velocity at distances over 100'. High velocity fans are great for a wide selection of industrial, commercial and recreation applications including warehouses, factories, kitchens, offices, golf courses, athletic events and more motors are totally enclosed for safety. Fans are enclosed in polypropylene housing with wire safety guards. Includes 3 metal fan blades. All metal components have powder coat finish. Fan head is yoke mounted to allow fan tilt for airflow adjustments. Beam mount fans include mounting hardware for mounting to beams. Fan hangs down from beam for optimum airflow. Meets osha requirements. Horsepower rating based upon maximum speed/load.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 4 In x 25 ft, Vinyl/Laminate (0604-0400-0001)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 3 1/2 In (21402)
- ACCUMULAIR Pleated Air Filter, 12" x 20" x 2", 6 Pack (FB12X20X2N_6)
- DAYTON Combo Louver Damper, Adj, 17-1/2 H, Alum (5NKH6)
- DAYTON Light-Duty Industrial Fan 24" Oscillating, 115VAC, 3480/6360 CFM (22YK15)
- GLOBAL INDUSTRIAL Low Profile Air Mover, Variable Speed, 1/4 HP, 1200 CFM (641767)
- DAYTON Light-Duty Quiet-Design Industrial fan 24" Oscillating, 115VAC, 2280/4320/5030 CFM (2RDZ8)
- GLOBAL INDUSTRIAL 8ft Large Mobile Industrial Cooling Fan, 65,000 CFM, 120V (604141)
- DAYTON Air Circulator 24" Non-Oscillating, 115/230VAC, 3450/3800/3850 CFM (24P4G-13-G)
- AIR HANDLER Fan Shroud Filter, For 32" Air Circulator (2TE91)
- AIRMASTER FAN Commercial Fan, Model: CA30APE, Wall Mount, Oscillating, 115V, 1/3HP, 1 Phase, 3 Speed, Size: 30in. (71582)
- Triangle Engineering Air Circulators