Shop All Air Circulators
Triangle Engineering
24" Oscillating High Velocity Fan, Yoke Mount, 5900 CFM, 115V, 1 HP, Single Phase
Mfr # 245546
Zoro # G905735172
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$4,212.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triangle Engineering
- MFR # 245546
- Zoro # G905735172
- Country of Origin Unknown
- Category Air Circulators
Description
These high velocity fans offer high concentrated air velocity at distances over 100'. High velocity fans are great for a wide selection of industrial, commercial and recreation applications including warehouses, factories, kitchens, offices, golf courses, athletic events and more motors are totally enclosed for safety. Fans are enclosed in polypropylene housing with wire safety guards. Includes 3 metal fan blades. All metal components have powder coat finish. Fan head is yoke mounted to allow fan tilt for airflow adjustments. Beam mount fans include mounting hardware for mounting to beams. Fan hangs down from beam for optimum airflow. Factory wired 115v. Meets osha requirements. Horsepower rating based upon maximum speed/load.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAC 24in Ceiling Fan Extension Downrod (DR24)
- JOHNSON CONTROLS Elec Act, 22 in.-lb., Proportional, 24VAC (VA-8122-1)
- YORK Reversing Valve, 1/2" x 7/8" O.D.F., 24V (S1-025-42730-000)
- AIR HANDLER 18x20x1 Synthetic Pleated Air Filter, MERV 7 (5W974)
- DAYTON Corrosion-Resistant Industrial Fan 36" Non-Oscillating, 115/230VAC, 12,627 CFM (36B8WN-G)
- PATTERSON Mounting Bracket, Steel, Blue Powder Coat (PS BLUE)
- AIRMASTER FAN Air Circulator 24" Non-Oscillating, 115VAC, 2460/3460/4400 CFM (71572)
- ILIVING Red Explosion Proof 10 in. 350-Watt, 1943 CFM Ventilation Floor Fan (ILG8EF10EX)
- XPOWER MANUFACURE XPOWER Stackable Air Mover With Telescopic Handle & Wheels, 3 Speed, 3/4 HP, 3200 CFM (P-800H-BLUE)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 208-230/460VAC, 6000 CFM (1VCG7)
- TPI INDUSTRIAL Air Circulator 30" 120VAC (ACU 30-W)
- Triangle Engineering Air Circulators