Shop All Exercise Equipment
Triactive Usa
Rowing Machine, Cardio, Zinc Powder Coat
Mfr # ROWR
Zoro # G3430808
Free Shipping & Returns
$4,000.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Exercise Type Cardio
- Target Area Arms, Back, Shoulders
- Number of Stations 1
- Frame Material 11 ga Steel
- Includes Instructional Decal, Safety Decals, QR Codes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triactive Usa
- MFR # ROWR
- Zoro # G3430808
- Country of Origin United States
- Category Exercise Equipment
Dimensions
Length | 52 in |
Width | 36 in |
Height | 28 in |
Height Range | 62 in to 75 in |
Overall Length | 52 in |
Overall Width | 36 in |
Overall Height | 28 in |
Details
Item | Rowing Machine |
Exercise Type | Cardio |
Target Area | Arms, Back, Shoulders |
Number of Stations | 1 |
Frame Material | 11 ga Steel |
Includes | Instructional Decal, Safety Decals, QR Codes |
Maximum User Weight | 330 lb |
Features | Strengthens Arms, Shoulders, Back |
Finish | Zinc Powder Coated |
Product Type | Rowing Machine |
Description
Rowing Machine, Product Type Rowing Machine, Finish Zinc Powder Coated, Overall Height 28 in, Overall Length 52 in, Overall Width 36 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Hi-Lift Blade 335-240 For Snapper 7019795Bzyp (335-240)
- AMES 26 Poly Leaf Rake (2919200)
- NYLGLO Massachusetts Flag, 5x8 Ft, Nylon (142480)
- AFTERMARKET Ignition Coil fits Tecumseh, 34443 34443D 34443B 34443A Solid State (MOM70-0060)
- FABRICATION ENTERPRISES CanDo® Jumbo® WaTE„¢ Exercise Weight Bar, 25 lb., Gold (10-1619)
- CHAMPION SPORTS Champion Sports RKB25 25 lbs Rhino Kettle Bell; Green (RKB25)
- TOTALTURF Gym Rings Commercl Grade 350Lb PS 7536 (TO110187)
- WECARE FITNESS Neoprene Coated 5 Lbs Dumbbells for Non-Slip Grip, Set of Two, Black, 2PK (WC-2P-5LB-BK)
- AEROMAT Aeromat 32515 Yoga Block- Blue (32515)
- STEP-UP RELIEF Exercise Tubing with Ankle Cuffs Exerciser - 48 Inch - Black - X-Heavy (ST70585)
- FABRICATION ENTERPRISES Fabrication Enterprises 50-5831-1 Spectra 360 Electrode Gel; 8.5 oz Tube - Each (50-5831-1)
- Triactive Usa Exercise Equipment