Shop All Exercise Equipment
Triactive Usa
Outdoor Exercise Equipment
Mfr # SITB
Zoro # G311058179
product price: $1,637.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$1,637.99
Free 30-Day Returns
Key Features
- Color Blue, Green
- Finish Powder Coated
- Features Limited 10 Year Warranty, Limited 5 Year Warranty, Salt Spray Resistance, TGIC Powder Coat, American Standard Size Tubing
- Material Thickness 11 ga
- For Location Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triactive Usa
- MFR # SITB
- Zoro # G311058179
- Country of Origin United States
- Category Exercise Equipment
Dimensions
Overall Height | 24 1/4 in |
Overall Width | 19 1/2 in |
Overall Length | 68 1/2 in |
Details
Item | Sit Up Board |
Color | Blue, Green |
Finish | Powder Coated |
Features | Limited 10 Year Warranty, Limited 5 Year Warranty, Salt Spray Resistance, TGIC Powder Coat, American Standard Size Tubing |
Material Thickness | 11 ga |
For Location | Outdoor |
Product Type | Sit Up Board |
Description
Sit Up Board, Product Type Sit Up Board, Color Blue, Green, Finish Powder Coated, Overall Height 24 1/4 in, Material Thickness 11 ga, Overall Length 68 1/2 in, Overall Width 19 1/2 in, For Location Outdoor, Features Limited 10 Year Warranty, Limited 5 Year Warranty, Salt Spray Resistance, TGIC Powder Coat, American Standard Size Tubing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLITE #2 14 ga Round Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49490)
- CHAPIN 3 gal. Handheld Sprayer, Stainless Steel Tank, Cone Spray Pattern, 42 in Hose Length (1750)
- XPOSE SAFETY 15 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1530-X-A)
- TRUE TEMPER Replacement Handle, Bow Rake, 60 in. L (2037600)
- GOFIT Classic Jump Rope (GF-PR)
- SCHIEKS SPORTS Schiek Sport 540-M Platinum Gel Lifting Glove with Wrist Wraps Medium (540-M)
- ALLSTAR PERFORMANCE Allstar Performance ALL98110 2-Point Seat Belt; Black (ALL98110)
- FABRICATION ENTERPRISES CanDo® Black Composite Foam Roller, Round, 6" Dia. x 36, Case of 12 (30-2280-12)
- FABRICATION ENTERPRISES CanDo® White PE Foam Roller, Half-Round, 6" Dia. x 36"L (30-2110)
- AEROMAT AeroMat 75005 Adjustable Workout Mat Hanging Rack; Black (75005)
- FABRICATION ENTERPRISES Thera-Band® Latex-Free Exercise Band, 5' Band, Light - Yellow, Red, Green, Retail Pack (10-1041)
- Triactive Usa Exercise Equipment