Shop All Exercise Equipment
Triactive Usa
Outdoor Exercise Equipment
Mfr # SCPS
Zoro # G811058204
product price: $4,691.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$4,691.99
Free 30-Day Returns
Key Features
- Color Blue, Green
- Finish Powder Coated
- Features Limited 10 Year Warranty, Limited 5 Year Warranty, Salt Spray Resistance, TGIC Powder Coat, American Standard Size Tubing
- For Location Outdoor
- Overall Width 36 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triactive Usa
- MFR # SCPS
- Zoro # G811058204
- Country of Origin United States
- Category Exercise Equipment
Dimensions
Overall Width | 36 1/2 in |
Overall Length | 48 1/2 in |
Overall Height | 70 in |
Details
Item | Seated Chest Press |
Color | Blue, Green |
Finish | Powder Coated |
Features | Limited 10 Year Warranty, Limited 5 Year Warranty, Salt Spray Resistance, TGIC Powder Coat, American Standard Size Tubing |
For Location | Outdoor |
Product Type | Seated Chest Press |
Material Thickness | 11 ga |
Description
Seated Chest Press, Product Type Seated Chest Press, Color Blue, Green, Finish Powder Coated, Overall Height 70 in, Material Thickness 11 ga, Overall Length 48 1/2 in, Overall Width 36 1/2 in, For Location Outdoor, Features Limited 10 Year Warranty, Limited 5 Year Warranty, Salt Spray Resistance, TGIC Powder Coat, American Standard Size Tubing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Power Wheels Fvb13 PW Jurassic World Dino Racer Green Hardware BAG Dino Racer (fvb13/flj8 (FVB13 PW JURASSIC WORLD DINO RACER GREEN HARDWARE)
- KOHLER Retainer Palnut (62 018 05-S)
- SICURIX Standard Lanyard Hook Rope Style, Purple, PK24 (68914)
- BILLY GOAT Hose Kit, For Use With QV Series (831018)
- CHAMPION SPORTS Resistance Tube (xt5)
- SCHIEKS SPORTS Schiek Sport L6010-XXL Leather Competition Power Lifting Belt XXL (L6010-XXL)
- IGAS US iGas TH330NAO - 3-30lb NAO Tank Rack (TH330NAO)
- FIFTHPULSE Instant Cold Pack, Instant Relief, Disposable Single Use Pouch, 5 in. x 6 in., 20PK (FP-COLD-20PK)
- GOFIT Ultra Power Loops (GF-UPL)
- HONEYWELL NORTH North®Silver Shield® Gloves, SSG/9, 10 Pair (SSG/9)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-0903 CanDo Theraputty Exercise Material; 2 Oz.; Blue - Firm (10-0903)
- Triactive Usa Exercise Equipment