Shop All Exercise Equipment
Triactive Usa
Outdoor Exercise Equipment
Mfr # RBIK
Zoro # G211058132
product price: $3,365.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,365.99
Free 30-Day Returns
Key Features
- Color Blue/Green
- Material Steel
- Finish Powder Coated
- Product Type Recumbent Bicycle
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triactive Usa
- MFR # RBIK
- Zoro # G211058132
- Country of Origin United States
- Category Exercise Equipment
Dimensions
Overall Width | 24 in |
Overall Height | 32 in |
Details
Item | Recumbent Bicycle |
Color | Blue/Green |
Material | Steel |
Finish | Powder Coated |
Product Type | Recumbent Bicycle |
For Location | Outdoor |
Material Thickness | 11 ga |
Description
Recumbent Bicycle, Product Type Recumbent Bicycle, Overall Width 24 in, Overall Height 32 in, Finish Powder Coated, Material Steel, Color Blue/Green, Material Thickness 11 ga, For Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chisel Chain, 3/8" Ptich, .058" Gauge, Bulk Chain, 100-Ft. Reel (73LPX100U)
- RAIN BIRD Distribution Tubing, .71", 500 ft. (T71-500S)
- TIMBER TUFF All-in-One Deluxe Adjustable Timber Jack (TMB-75ATJ)
- MTD Hub-Pulley (718-04407)
- MICRO 100 DeeJay TBHTABLE Fly Drive Case Universal Fold Out DJ Table 30 x 36 x 21 in. (TBHTABLE)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1005HR 6 in. Baseline Hires 180 Degree Clear Plastic Pocket Goniometer (12-1005HR)
- CHAMPION SPORTS Gel Filled Medicine Ball (gm6)
- CANDO INTERNATIONAL Cando 10-0846 Replacement Pinchpins Graded Pinch Finger Exerciser (10-0846)
- HEALTHSMART DMI Egg Crate Sculpted Foam Seat Cushion Without Back, Blue (552-8004-0000)
- GOFIT Foot and Hand Massage Roller (GF-FRMR)
- FABRICATION ENTERPRISES Cuff® Deluxe Wrist and Ankle Weight, 1.5 lb., Olive (220882)
- Triactive Usa Exercise Equipment