Shop All Exercise Equipment
Triactive Usa
Outdoor Exercise Equipment
Mfr # PHRS
Zoro # G611058152
product price: $2,273.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.
$2,273.99
Free 30-Day Returns
Key Features
- Color Blue, Green
- Features Limited 10 Year Warranty, Limited 5 Year Warranty, Salt Spray Resistance, TGIC Powder Coat, American Standard Size Tubing
- Finish Powder Coated
- Material Thickness 11 ga
- For Location Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triactive Usa
- MFR # PHRS
- Zoro # G611058152
- Country of Origin United States
- Category Exercise Equipment
Dimensions
Overall Height | 30 in |
Overall Width | 24 in |
Overall Length | 72 in |
Details
Item | Multi-Bench |
Color | Blue, Green |
Features | Limited 10 Year Warranty, Limited 5 Year Warranty, Salt Spray Resistance, TGIC Powder Coat, American Standard Size Tubing |
Finish | Powder Coated |
Material Thickness | 11 ga |
For Location | Outdoor |
Product Type | Multi-Bench |
Description
Multi-Bench, Product Type Multi-Bench, Color Blue, Green, Finish Powder Coated, Overall Height 30 in, Material Thickness 11 ga, Overall Length 72 in, Overall Width 24 in, For Location Outdoor, Features Limited 10 Year Warranty, Limited 5 Year Warranty, Salt Spray Resistance, TGIC Powder Coat, American Standard Size Tubing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Mtd 942-0610A Hi-Lift Blade 335-586 (335-586)
- FIMCO 30 gal. Spot Sprayer, 15 ft. Hose Length (LG-30-EC)
- HUSQVARNA Chain Saw Bar, 14" Bar L, 0.5 Gauge (506346202)
- CLASSIC ACCESSORIES Veranda Cover, Chair, Double Wide Patio, Rocking, 42.5"x52.5" (55-874-011501-00)
- LIFELINE FIRST AID Lifeline LLHRC1-BLK Pro Half Rack; Black (LLHRC1-BLK)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-0918 Cando Theraputty Exercise Material; Yellow - X-Soft (10-0918)
- SPORT SUPPLY GROUP Fitness Medicine Balls - Single Medicine Ball Rack (1033267)
- PBLX PBLX 70045 Body Resistance Bands - 60-80 lbs (70045)
- FABRICATION ENTERPRISES CanDo® Heavy Duty EVA Foam Roller, Round, 6" Dia. x 36"L (30-2200)
- HASTINGS HOME Set of 4 Resistance Bands Exercise Loops for Fitness, Muscle Toning, Stretching, Physical Therapy (878888EOE)
- FABRICATION ENTERPRISES Fabrication Enterprises 30-1791R Cando Metal Mobile Ball Stabilizer Chair With Arms Ball; Red (30-1791R)
- Triactive Usa Exercise Equipment