Shop All Exercise Equipment
Triactive Usa
Outdoor Exercise Equipment
Mfr # LEGP
Zoro # G511058108
product price: $4,928.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.
$4,928.99
Free 30-Day Returns
Key Features
- Color Blue, Green
- Finish Powder Coated
- Features Limited 10 Year Warranty, Limited 5 Year Warranty, Salt Spray Resistance, TGIC Powder Coat, American Standard Size Tubing
- Product Type Leg Press Machine
- Overall Height 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triactive Usa
- MFR # LEGP
- Zoro # G511058108
- Country of Origin United States
- Category Exercise Equipment
Dimensions
Overall Height | 60 in |
Overall Length | 88 3/4 in |
Overall Width | 26 1/4 in |
Details
Item | Leg Press Machine |
Color | Blue, Green |
Finish | Powder Coated |
Features | Limited 10 Year Warranty, Limited 5 Year Warranty, Salt Spray Resistance, TGIC Powder Coat, American Standard Size Tubing |
Product Type | Leg Press Machine |
Material Thickness | 11 ga |
For Location | Outdoor |
Description
Leg Press Machine, Product Type Leg Press Machine, Color Blue, Green, Finish Powder Coated, Overall Height 60 in, Material Thickness 11 ga, Overall Length 88 3/4 in, Overall Width 26 1/4 in, For Location Outdoor, Features Limited 10 Year Warranty, Limited 5 Year Warranty, Salt Spray Resistance, TGIC Powder Coat, American Standard Size Tubing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEASANT HEARTH Fire Pit, Deep Bowl, Langston, 30" (OFW821RC)
- MAYNE Nantucket Trough Planter, 36 x 16 x24, Black (4847-B)
- MAXXAIR TUFFMAX A/C Replacement Shroud, White (00-325001)
- OREGON ControlCut Bar, .325"Ptch, .058"Gauge, K095 Bar Mnt, 13" (138PXLBK095)
- CYNASPORTS Weight Lifting Dipping Belt with Chains (CS-0013)
- SCHIEK SPORTS H-540PS-M Pink Womens Gel Lifting Gloves with Wrist Wraps - S-M (SC455188)
- ZUNAMMY Zunammy ZWB4000-M4 Ztech 12-in-1 Push Up Rack Board Fitness System with Resistance Bands; Multi Color (ZWB4000-M4)
- LIFELINE FIRST AID Lifeline LLPW Power Wheel; Black (LLPW)
- CHAMPION SPORTS Champion Sports TB5 Extra Light Stretch Training Band - Grey (TB5)
- FABRICATION ENTERPRISES Fabrication Enterprises 50-1150 24 in. Raptor Reacher (50-1150)
- PEACH BLOSSOM YOGA Peach Blossom Yoga 11002 3 Piece Meditation Kit For Yoga - Violet (11002-A1)
- Triactive Usa Exercise Equipment