Shop All Exercise Equipment
Triactive Usa
Outdoor Exercise Equipment
Mfr # ELIP
Zoro # G911058135
product price: $3,154.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$3,154.99
Free 30-Day Returns
Key Features
- Color Blue, Green
- Material Steel
- Finish Powder Coated
- Overall Length 71 in
- Product Type Elliptical Trainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triactive Usa
- MFR # ELIP
- Zoro # G911058135
- Country of Origin United States
- Category Exercise Equipment
Dimensions
Overall Length | 71 in |
Overall Height | 59 in |
Overall Width | 21 in |
Details
Item | Elliptical Trainer |
Color | Blue, Green |
Material | Steel |
Finish | Powder Coated |
Product Type | Elliptical Trainer |
Material Thickness | 11 ga |
For Location | Outdoor |
Description
Elliptical Trainer, Product Type Elliptical Trainer, Overall Length 71 in, Overall Width 21 in, Overall Height 59 in, Finish Powder Coated, Material Steel, Color Blue, Green, Material Thickness 11 ga, For Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG WATERER GALV 8""X4-3/4"" (88SW)
- VEXILAR Deptherm (104)
- AMERICAN FIRE GLASS 1/2 in Bronze Luster Cubes, 10 Lb Bag (AFF-BRZLST12-2-10)
- CHAR-BROIL Chrbrl Gas Tbltop Grill (465133010)
- ACCUSPLIT Accusplit AX850 Swim Pace Clock (AX850)
- CYNASPORTS Weight Lifting Leather Gloves XL (CS-0078)
- GOFIT Men’s Premium Leather Elite Trainer Gloves (Large) (GF-MLG-L/CAM)
- FABRICATION ENTERPRISES CanDo® Vinyl-Coated Cast Iron Dumbbell, Green, 3 lb. (10-0552-1)
- STEP-UP RELIEF 15 x 18 in. Balance Combo Wobble & Rocker Board; Green (ST299731)
- GOFIT Gel Hand Grip (Medium) (GF-GEL-MED)
- FABRICATION ENTERPRISES CanDo® White PE Foam Roller, Round, 6" Dia. x 12"L (30-2101)
- Triactive Usa Exercise Equipment