Shop All Exercise Equipment
Triactive Usa
Outdoor Exercise Equipment
Mfr # EBIK
Zoro # G211058125
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$3,003.99
Free 30-Day Returns
Key Features
- Color Blue, Green
- Material Steel
- Finish Powder Coated
- Overall Width 20 in
- Overall Height 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triactive Usa
- MFR # EBIK
- Zoro # G211058125
- Country of Origin United States
- Category Exercise Equipment
Dimensions
Overall Width | 20 in |
Overall Height | 58 in |
Overall Length | 36 1/2 in |
Details
Item | Upright Bicycle |
Color | Blue, Green |
Material | Steel |
Finish | Powder Coated |
Material Thickness | 11 ga |
For Location | Outdoor |
Product Type | Upright Bicycle |
Description
Upright Bicycle, Product Type Upright Bicycle, Overall Length 36 1/2 in, Overall Width 20 in, Overall Height 58 in, Finish Powder Coated, Material Steel, Color Blue, Green, Material Thickness 11 ga, For Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 20 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12FW-2020)
- CAMCO PROPANETANKCOVER, BLACK (FITS 20#SINGLESTEELTANK) (40565)
- VENTMASTER Rescue Saw Carbide Chain, 16in, .404pitch (TV415-001)
- RAINDRIP TUBING VINYL 1/4""50' RED (R251DT)
- EVERRICH INDUSTRIES Everrich EVA-0037 Plastic Segmented Jump Ropes 8 Feet - Set of 6 (EVA-0037)
- FABRICATION ENTERPRISES CanDo® Foam Roller Wall-Mount Storage Rack - 36"L x 10"W x 40"H (30-2180)
- FABRICATION ENTERPRISES Fabrication Enterprises 60-0000 Easy Grip Jar Lid or Bottle Cap Opener (60-0000)
- FABRICATION ENTERPRISES CanDo® Vinyl-Coated Cast Iron Dumbbell, Green, 3 lb. (10-0552-1)
- ECOWISE Ecowise 84221 Deluxe Workout and Fitness Mat- Blue Dahlia (84221)
- STEP-UP RELIEF 15 x 18 in. Balance Combo Wobble & Rocker Board; Green (ST299731)
- QUALITYCARE Pro Fitness Mat (QU413948)
- Triactive Usa Exercise Equipment