Shop All Exercise Equipment
Triactive Usa
Outdoor Exercise Equipment
Mfr # AWAL
Zoro # G611058077
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,865.99
Free 30-Day Returns
Key Features
- Color Blue, Green
- Material Steel
- Finish Powder Coated
- Material Thickness 11 ga
- Overall Length 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triactive Usa
- MFR # AWAL
- Zoro # G611058077
- Country of Origin United States
- Category Exercise Equipment
Dimensions
Overall Length | 37 in |
Overall Width | 37 in |
Overall Height | 48 in |
Details
Item | Air Strider |
Color | Blue, Green |
Material | Steel |
Finish | Powder Coated |
Material Thickness | 11 ga |
For Location | Outdoor |
Product Type | Air Strider |
Description
Air Strider, Product Type Air Strider, Overall Length 37 in, Overall Width 37 in, Overall Height 48 in, Finish Powder Coated, Material Steel, Color Blue, Green, Material Thickness 11 ga, For Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIERE Ice Melt, Granular, -8 Degree F, 50 lb Carton, Blue (CPM050P)
- CHAR-BROIL Universal Piezo Ignitor (1666551P06)
- LOGO BRANDS Alabama Elite Chair (102-12E)
- FROG FURNISHINGS Gray 4' Sport Bench (PB 4GRASPOE)
- FABRICATION ENTERPRISES Fabrication Enterprises 50-6004-1 250 ml Polysonic Ultrasound Lotion with Aloe Vera - Each (50-6004-1)
- CHAMPION SPORTS Exercise Ball, Flexton Silpower, 53cm, Gray (BRT53)
- EVERRICH INDUSTRIES Everrich EVA-0015 Durable Nylon Jump Ropes - 16 Feet - Set of 6 (EVA-0015)
- GOFIT Medium-Resistance Hand Grips (GF-HG)
- VIBRAWAV Pro XT Black Whole Body Vibration Platform (vw-pro-xt-b13-g)
- WILLERT HOME PRODUCTS 4PK 8OZ Moth Ball (E62.12)
- SSN 3-Tier Kettlebell Storage Rack (1342611)
- Triactive Usa Exercise Equipment