Shop All Exercise Equipment
Triactive Usa
Combo Press/Pull, Strength, Zinc Powder
Mfr # CSPB
Zoro # G2535639
product price: $7,634.99
/ea
Free Shipping & Returns
$7,634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exercise Type Strength
- Target Area Arms, Back, Chest, Shoulders
- Number of Stations 2
- Frame Material 11 ga Steel
- Includes Instructional Decal, Safety Decals, QR Codes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triactive Usa
- MFR # CSPB
- Zoro # G2535639
- Country of Origin United States
- Category Exercise Equipment
Dimensions
Length | 78 in |
Width | 36 in |
Height | 71 in |
Height Range | 62 in to 75 in |
Overall Length | 78 in |
Overall Width | 36 in |
Overall Height | 71 in |
Details
Item | Combo Press/Pull |
Exercise Type | Strength |
Target Area | Arms, Back, Chest, Shoulders |
Number of Stations | 2 |
Frame Material | 11 ga Steel |
Includes | Instructional Decal, Safety Decals, QR Codes |
Maximum User Weight | 330 lb |
Features | Uses One's Own Body Weight to Strengthen: Chest, Arms and Back. |
Finish | Zinc Powder Coated |
Product Type | Combo Press/Pull |
Description
Combo Press/Pull, Product Type Combo Press/Pull, Finish Zinc Powder Coated, Overall Height 71 in, Overall Length 78 in, Overall Width 36 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Deflector Screws 110-419 For Honda 90002-Zg0-003 (110-419)
- MTD Carb Asm Primary H (651-06275)
- ALLIED PRECISION Allied Precision Ind 1500 Watt Sinking De-Icer DTS15 (DTS15)
- ILC Replacement for Ezgo / Cushman / Textron Golf Cart Steering BOX Model FOR Year 2014 (GOLF CART STEERING BOX MODEL FOR YEAR 2014 EZGO)
- AEROMAT Aeromat 33815 Wobble Board Core Training (33815)
- SCHIEK SPORTS Schiek Sports 540P Pink Womens -Gel- Lifting Gloves with Wrist Wraps - XS (540P)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1205 60 in. Baseline Circumference Measurement Tape (12-1205)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Balance Disc Black Exercise Balance Stability Disc with Hand Pump; Black (Balance Disc Black)
- SCHIEKS SPORTS Schiek Sport 425-XXL Power Gel Lifting Glove with Wrist Wraps XXL (425-XXL)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-2509 Deluxe Cuff Weight; 5 lbs - Black (222708)
- GOFIT Foot and Hand Massage Roller (GF-FRMR)
- Triactive Usa Exercise Equipment