Shop All Exercise Equipment
Triactive Usa
Balance Beam, Coordination, Zinc Powder
Mfr # BABM
Zoro # G2535648
product price: $4,100.99
/ea
Free Shipping & Returns
$4,100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Exercise Type Balance and Coordination
- Target Area Core, Legs
- Number of Stations 1
- Frame Material 11 ga Steel
- Includes Instructional Decal, Safety Decals, QR Codes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triactive Usa
- MFR # BABM
- Zoro # G2535648
- Country of Origin United States
- Category Exercise Equipment
Dimensions
Length | 96 in |
Width | 72 in |
Height | 11 in |
Height Range | 62 in to 75 in |
Overall Length | 96 in |
Overall Height | 11 in |
Overall Width | 72 in |
Details
Item | Balance Beam |
Exercise Type | Balance and Coordination |
Target Area | Core, Legs |
Number of Stations | 1 |
Frame Material | 11 ga Steel |
Includes | Instructional Decal, Safety Decals, QR Codes |
Maximum User Weight | 330 lb |
Finish | Zinc Powder Coated |
Features | Balance Challenge and Core Exercise |
Product Type | Balance Beam |
Description
Balance Beam, Product Type Balance Beam, Finish Zinc Powder Coated, Overall Height 11 in, Overall Length 96 in, Overall Width 72 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAINE ORNAMENTAL Post Cap 4X4In Plateau Cedar (72295)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Orange L - A 35-40 lbs. Single Resistance Band; Orange (Orange L + A)
- ZIPPO Armor High Polish Chrome Pocket Lighter (167)
- E-Z UP Vista Shelter, 12x12 Ft., White Frame, Roya (VS3WH12RB)
- LEISURE SPORTS 2015 Leisure Sports Pro Trainer - Indoor Trainer Exercise Machine Ride All Year (262720RJL)
- SSN Wheeled Adjustable Weight Bench (815102)
- SCHIEK SPORTS H-540PS-M Pink Womens Gel Lifting Gloves with Wrist Wraps - S-M (SC455188)
- POWER SYSTEMS Versa-Loop Rehabilitation Band - Medium Resistance - Red (84810)
- CHAMPION SPORTS Leather Medicine Ball, 4kg, 10"D (MB9)
- FABRICATION ENTERPRISES CanDo® Hand Exercise Web, Latex Free, 7" Diameter, 6-Piece Set (10-0886)
- FABRICATION ENTERPRISES Thera-Band„¢ Soft Weights„¢ Ball, 6 Color Set (459020)
- Triactive Usa Exercise Equipment