Shop All Exercise Equipment
Triactive Usa
Back Extension, Strength, Zinc Powder Coat
Mfr # BEXT
Zoro # G3430850
product price: $2,430.99
/ea
Free Shipping & Returns
$2,430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exercise Type Strength
- Target Area Back
- Number of Stations 1
- Frame Material 11 ga Steel
- Includes Instructional Decal, Safety Decals, QR Codes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triactive Usa
- MFR # BEXT
- Zoro # G3430850
- Country of Origin United States
- Category Exercise Equipment
Dimensions
Length | 48 in |
Width | 27 in |
Height | 33 in |
Height Range | 62 in to 75 in |
Overall Length | 48 in |
Overall Height | 33 in |
Overall Width | 27 in |
Details
Item | Back Extension |
Exercise Type | Strength |
Target Area | Back |
Number of Stations | 1 |
Frame Material | 11 ga Steel |
Includes | Instructional Decal, Safety Decals, QR Codes |
Maximum User Weight | 330 lb |
Features | Stretch and Strenghen Lower Back |
Finish | Zinc Powder Coated |
Product Type | Back Extension |
Description
Back Extension, Product Type Back Extension, Finish Zinc Powder Coated, Overall Height 33 in, Overall Length 48 in, Overall Width 27 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERENELIFE Portable Toilet - Outdoor & Travel Toilet, 5.3 Gal. (SLCATL320)
- A.R. NORTH AMERICA Unloader, 7-7/32" H, Max. Flow 11 GPM (VHP39)
- JT EATON Rodent Station, Bait Box, Overall 12" L (928GR-R)
- STOKES SELECT Feeder Bird Squirrel Proof (38002)
- SPORTIME BALANCE DUCKWALKER SET OF 6 PK (BBDWK-RNWS6)
- PENN SCALE Penn Scale Tare Weight Tare Weight 2lb (Tare Weight)
- GOFIT Exercise Ball with Pump (55cm; Red) (GF-55BALL)
- GOFIT Guide Roller (GF-GDRL)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Peanut Ball Purple 1000 lbs Peanut Stability Ball with Pump; Purple (Peanut Ball Purple)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Ball Holder Exercise Stability Ball Display Holder Set; Clear (Ball Holder)
- SPORTIME PADS STABILITY ASSTD COLORS - SET OF 6 PK (111000103)
- Triactive Usa Exercise Equipment