Shop All Photoelectric Sensors
Tri-Tronics
Sdf1-40 Smart Eye Digital 40In Cable 12-24V-DC Photoelectric Sensor
Mfr # 17198
Zoro # G105967922
original price:
$236.61
24% off
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (DC) 12 V-DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Tronics
- MFR # 17198
- Zoro # G105967922
- Country of Origin Unknown
- Category Photoelectric Sensors
Details
Voltage (DC) | 12 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Mechanical, 240V, 20A, Plug In (HB114)
- NVENT CADDY Lather Channel To Rod Hanger (4B15LS)
- EATON Legend Plate, Square, On, Black (HT8SP25)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Blue (5379)
- TRI-TRONICS Smarteye Ez-Pro 10-30V-Dc Photoelectric Sensor (EZPRCF5)
- TRI-TRONICS Mark Iii Smarteye 12-24V-Dc Photoelectric Sensor (SE3RCF4)
- IFM Laser Distance Sensor, 46.8 mm L (O5D100)
- EATON Photoelectric Sensor, Cylinder, Reflective (14101RQD03)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APANM12)
- SICK 24-240V-AC 12-240V-DC PHOTOELECTRIC SENSOR (WE24-2R230)
- ATC 7650 Series Self-Contained 18mm Cylindrical Photoelectric (7652AD04F22SX)
- Tri-Tronics Photoelectric Sensors