Shop All General Purpose Gloves
Tri Star
Paint Glove, Low Lint, 238 Heather, S, PK12
Mfr # TSG-238-S
Zoro # G1937880
product price: $18.19
/pk 12, $1.52/ea
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Glove Coating Finish None
- Glove Materials Polyester
- Brand and Series TSG-238 Series
- Series TSG-238 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri Star
- MFR # TSG-238-S
- Zoro # G1937880
- Country of Origin United States
- Category General Purpose Gloves
Dimensions
Glove Size | S |
Details
Item | Knit Gloves |
Color | Gray |
Glove Coating Finish | None |
Glove Materials | Polyester |
Brand and Series | TSG-238 Series |
Series | TSG-238 Series |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-TRED AntiSlip Safety Tape - 4" X 60’ / Yellow/Black Striped-Roll (YBS.0460.R)
- JJ KELLER Flip Placard, Aluminum, 14 in. H, 14 in. W (13070)
- ZORO SELECT Replacement Cleats, 1/2 x 1/2 In, PK30 (CLEAT-30)
- PORTWEST Hi-Vis Neck Shade (HA16)
- TRI STAR Paint Glove, 238 Heather, 2XL, PK12 (TSG-238-2XL)
- TRI STAR Paint Glove, Low Lint, 277 Black, M, PK12 (TSG-277-M)
- SUPERIOR GLOVE Sure Knit 13G Glove, M, Pair, PK12 (S13TP3KM)
- BRITE-STRIKE Traffic Safety Gloves, S/M (IGT-08-S/M)
- CAT Large High Visibility Gloves (CAT012214L)
- WELLS LAMONT WOMEN WORK GLOVE SM DS (4113S)
- FORNEY Premium Pigskin Leather Utility Work Gloves Menfts L (53091)
- Tri Star General Purpose Gloves