Shop All General Purpose Gloves
Tri Star
Paint Glove, 238 Heather, 2XL, PK12
Mfr # TSG-238-2XL
Zoro # G1937969
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Glove Coating Finish None
- Brand and Series TSG-238 Series
- Glove Materials Polyester
- Series TSG-238 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri Star
- MFR # TSG-238-2XL
- Zoro # G1937969
- Country of Origin United States
- Category General Purpose Gloves
Dimensions
Glove Size | 2XL |
Details
Item | Knit Gloves |
Color | Gray |
Glove Coating Finish | None |
Brand and Series | TSG-238 Series |
Glove Materials | Polyester |
Series | TSG-238 Series |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Lens Tissue, For All Safety Glasses, PK400 (S475)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, 10, 1 PR (PSTACXPNRT-10)
- HAWS Drench Hose Eye/Face Wash, Wall Mount (8905)
- MUTUAL INDUSTRIES 2.5X3.5X21" Wire Marking Flags, Blue 1000C (15901-25-21)
- TRI STAR Paint Glove, Low Lint, 277 Black, M, PK12 (TSG-277-M)
- TRI STAR Paint Glove, Low Lint, 277 Black, 2XL, PK12 (TSG-277-2XL)
- MCR SAFETY Heavy Wght 100 per Cotton Natural, M, PK12 (9506LM)
- BOSS Glove Goatskin Spandex Bck Xl (4047X)
- DEWALT DEWALT DPG870 RapidFit HV Work Glove, Size: M (DPG870M)
- KONG USA Canyon Gloves, Size S, Black (95204NN02KK)
- MCR SAFETY Knit Gloves, XL, Terry/Polyester, PK12 (9675XL)
- Tri Star General Purpose Gloves