Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, M8-1.25, 0.335 in L, 0.469 in Insert Dia., Brass
Mfr # M80X335H
Zoro # G7488077
product price: $0.75
/ea
Sold in multiples of 395 for $296.25
$296.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-1.25
- Material Brass
- Insert Diameter 0.469 in
- Shank Type Tapered
- Overall Length 0.335 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # M80X335H
- Zoro # G7488077
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | M8-1.25 |
Insert Diameter | 0.469 in |
Overall Length | 0.335 in |
Details
Item | Heat-Set Insert |
Material | Brass |
Shank Type | Tapered |
Thread Type | Metric |
System of Measurement | Metric |
Description
Brass Tapered Heat-Set Threaded Inserts, M8.0X1.25 mm Thread Size, 0.335" Installed Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SUP-R Toggle Toggle Bolt, 4" L, 50 PK (8340500)
- DEWALT Collated Concrete Nail, 17/25 in L, 0.12 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN8910680)
- ZORO SELECT #4-40 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.011.0050)
- ZORO SELECT Binding Barrel, #10-24, 3/8 in Brl Lg, 1/4 in Brl Dia, 316 Stainless Steel Plain (Z1508)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 9/16 in L, 0.448 in Insert Dia., 0.401 in Tapered End Dia., Brass (DV-518-TH-PK25)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 1/2 in L, 0.341 in Insert Dia., 0.312 in Tapered End Dia., Brass (HI-420-WH-PK500)
- ZORO SELECT Ultrasonic Insert, M6-1.00, 19/64 in L, 0.363 in Insert Dia., 0.349 in Tapered End Dia., Brass (TH-M60-SV-PK50)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 19/64 in L, 0.375 in Insert Dia., 0.354 in Tapered End Dia., Brass (TH-420-SV-PK500)
- Tri-Star Industries Heat-Set Inserts