Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, M8, 0.500 in L
Mfr # HM80X500C
Zoro # G7486704
product price: $0.77
/ea
Sold in multiples of 389 for $299.53
$299.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8
- Overall Length 0.500 in
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # HM80X500C
- Zoro # G7486704
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | M8 |
Overall Length | 0.500 in |
Details
Item | Heat-Set Insert |
System of Measurement | Metric |
Description
HC Series Cheveron Inserts, M8 Thread Size, 0.500" Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 12 PK (R1084-8)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 15 ft, 3/4 in Wd, Black (90081)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (TEKPH82)
- ZORO SELECT Lag Screw, 1/2 in, 6 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.050.0600)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- ZORO SELECT Ultrasonic Insert, #2-56, 7/64 in L, 0.136 in Insert Dia., 0.122 in Tapered End Dia., Brass (TH-002-SV-PK1000)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 1/2 in L, 0.378 in Insert Dia., 0.378 in Tapered End Dia., Brass (HI-518-WH-PK25)
- ZORO SELECT Ultrasonic Insert, 1/4"-28, 1/2 in L, 0.363 in Insert Dia., 0.321 in Tapered End Dia., Brass, 50 PK (DV-428-TH-PK50)
- ZORO SELECT Ultrasonic Insert, M6-1.00, 19/64 in L, 0.363 in Insert Dia., 0.349 in Tapered End Dia., Brass (TH-M60-SV-PK50)
- Tri-Star Industries Heat-Set Inserts