Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, M5-0.80, 0.375 in L
Mfr # SM50X375C
Zoro # G7496790
product price: $4.25
/ea
Sold in multiples of 100 for $425.00
$425.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5-0.80
- Overall Length 0.375 in
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # SM50X375C
- Zoro # G7496790
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | M5-0.80 |
Overall Length | 0.375 in |
Details
Item | Heat-Set Insert |
System of Measurement | Metric |
Description
SC Series Insert, M5X0.8 mm Thread Size, 0.375" Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Finishing Nail, 1-1/4 in L, 15 ga, Bright, Brad Head, 34 Degrees (DA15EPBN)
- ZORO SELECT Hex Nut, 3/8"-16, Peek, Not Graded, Plain, 1/4 in Ht, 10 PK (PK3816-NTS-01)
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 1 12PK (31844)
- ZORO SELECT Cotter Pin, 3.2mmDx25mm L, SS A2, PK10 (M51700.032.0025)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- ZORO SELECT Ultrasonic Insert, 5/16"-24, 1/2 in L, 0.378 in Insert Dia., 0.378 in Tapered End Dia., Brass (HI-524-WH-PK25)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 1/2 in L, 0.375 in Insert Dia., 0.332 in Tapered End Dia., Brass (DV-420-TH-PK500)
- ZORO SELECT Ultrasonic Insert, #10-32, 3/8 in L, 0.277 in Insert Dia., 0.246 in Tapered End Dia., Brass, 50 PK (DV-132-TH-PK50)
- ZORO SELECT Ultrasonic Insert, #8-32, 21/64 in L, 0.281 in Insert Dia., 0.218 in Tapered End Dia., Brass (FL-832-HI-PK1000)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 1/2 in L, 0.437 in Insert Dia., 0.374 in Tapered End Dia., Brass (FL-518-HI-PK500)
- Tri-Star Industries Heat-Set Inserts