Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, M4-0.70, 0.25 in L, 0.249 in Insert Dia., Brass
Mfr # M40X250C
Zoro # G7487709
product price: $0.16
/ea
Sold in multiples of 1000 for $160.00
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4-0.70
- Material Brass
- Insert Diameter 0.249 in
- Shank Type Straight
- Overall Length 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # M40X250C
- Zoro # G7487709
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | M4-0.70 |
Insert Diameter | 0.249 in |
Overall Length | 0.25 in |
Details
Item | Heat-Set Insert |
Material | Brass |
Shank Type | Straight |
Thread Type | Metric |
System of Measurement | Metric |
Description
Straight Heat-Set Threaded Insert, M4X0.7 mm Thread, 0.25" Installed Length, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 1 in Lg (Z0736)
- MIDWEST FASTENER 1/8" x 2" 18-8 Stainless Steel Cotter Pins 8PK (74852)
- ZORO SELECT Woodruff Key, 3/16 x 7/8 in Key Size, 11 SAE Number, 0.359 in H, C-1035 Steel Plain, 50 PK (WWG-WKC-011)
- ZORO SELECT Dowel Pin, Plain, 8mm Dia. x 30mm L., PK50 (M39080.080.0030)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- ZORO SELECT Ultrasonic Insert, #2-56, 5/32 in L, 0.141 in Insert Dia., 0.123 in Tapered End Dia., Brass (HI-002-WH-PK1000)
- E-Z LOK Ultrasonic Insert, 5/16"-24, Brass (HI-524-WH)
- ZORO SELECT Ultrasonic Insert, #6-32, 5/32 in L, 0.206 in Insert Dia., 0.199 in Tapered End Dia., Brass, 100 PK (TH-006-SV-PK100)
- ZORO SELECT Ultrasonic Insert, #10-32, 3/8 in L, 0.277 in Insert Dia., 0.246 in Tapered End Dia., Brass, 50 PK (DV-132-TH-PK50)
- ZORO SELECT Ultrasonic Insert, M2.5-0.40, 7/32 in L, 0.172 in Insert Dia., 0.144 in Tapered End Dia., Brass (DV-M25-TH-PK1000)
- Tri-Star Industries Heat-Set Inserts