Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, M4-0.70, 0.185 in L, 0.249 in Insert Dia., Brass
Mfr # M40X185C
Zoro # G7486966
product price: $0.29
/ea
Sold in multiples of 1087 for $315.23
$315.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4-0.70
- Material Brass
- Insert Diameter 0.249 in
- Shank Type Straight
- Overall Length 0.185 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # M40X185C
- Zoro # G7486966
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | M4-0.70 |
Insert Diameter | 0.249 in |
Overall Length | 0.185 in |
Details
Item | Heat-Set Insert |
Material | Brass |
Shank Type | Straight |
Thread Type | Metric |
System of Measurement | Metric |
Description
Straight Heat-Set Threaded Insert, M4X0.7 mm Thread, 0.185" Installed Length, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 3/16 In, Pk10 (D19-1000)
- MIDWEST FASTENER Nail Drive Anchor, 5/16" Dia., 5/8" L, Aluminum 5 PK (932014)
- ZORO SELECT Spring Pin, Sltd, 1/2inx1-1/2in, Pln, PK5 (U39100.050.0150)
- SENCO Collated Framing Nail, 2-1/2 in L, Electro Galvanized (GC25APBX)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 1/2 in L, 0.378 in Insert Dia., 0.378 in Tapered End Dia., Brass (HI-518-WH-PK25)
- ZORO SELECT Ultrasonic Insert, M3-0.50, 1/4 in L, 0.206 in Insert Dia., 0.185 in Tapered End Dia., Brass (DV-M30-TH-PK100)
- ZORO SELECT Ultrasonic Insert, M5-0.80, 17/64 in L, 0.315 in Insert Dia., 0.303 in Tapered End Dia., Brass (TH-M50-SV-PK50)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 19/64 in L, 0.363 in Insert Dia., 0.349 in Tapered End Dia., Brass (TH-420-SV-PK50)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 5/8 in L, 0.563 in Insert Dia., 0.493 in Tapered End Dia., Brass (DV-316-TH-PK500)
- Tri-Star Industries Heat-Set Inserts