Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, M4, 0.185 in L
Mfr # HM40X185C
Zoro # G7487097
product price: $0.30
/ea
Sold in multiples of 1000 for $300.00
$300.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4
- Overall Length 0.185 in
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # HM40X185C
- Zoro # G7487097
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | M4 |
Overall Length | 0.185 in |
Details
Item | Heat-Set Insert |
System of Measurement | Metric |
Description
HC Series Cheveron Inserts, M4 Thread Size, 0.185" Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrel Bolt, 1/4"-20, 3/4 in Brl Lg, 5/16 in Brl Dia, Steel Zinc Plated, 25 PK (5LY93)
- MIDWEST FASTENER Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 8 PK (31021)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (62888)
- PARKER FASTENERS #2-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 PK (2C18LHD/BLKOX)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 1/2 in L, 0.551 in Insert Dia., 0.465 in Tapered End Dia., Brass (4KXX1)
- ZORO SELECT Ultrasonic Insert, M3-0.50, 5/32 in L, 0.22 in Insert Dia., 0.203 in Tapered End Dia., Brass (4KYA5)
- ZORO SELECT Ultrasonic Insert, M6-1.00, 19/64 in L, 0.363 in Insert Dia., 0.349 in Tapered End Dia., Brass (1GPL2)
- ZORO SELECT Ultrasonic Insert, #6-32, 9/32 in L, 0.25 in Insert Dia., 0.185 in Tapered End Dia., Brass, 1000 PK (4KXX6)
- ZORO SELECT Ultrasonic Insert, #2-56, 7/64 in L, 0.136 in Insert Dia., 0.122 in Tapered End Dia., Brass (4KXZ2)
- Tri-Star Industries Heat-Set Inserts