Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, M3.5-0.60, 0.25 in L, 0.219 in Insert Dia., Brass
Mfr # M35X250H
Zoro # G7488165
Sold in multiples of 1087 for $173.92
$173.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3.5-0.60
- Material Brass
- Insert Diameter 0.219 in
- Shank Type Tapered
- Overall Length 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Star Industries
- MFR # M35X250H
- Zoro # G7488165
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | M3.5-0.60 |
Insert Diameter | 0.219 in |
Overall Length | 0.25 in |
Details
Item | Heat-Set Insert |
Material | Brass |
Shank Type | Tapered |
Thread Type | Metric |
System of Measurement | Metric |
Description
Brass Tapered Heat-Set Threaded Inserts, M3.5X0.6 mm Thread Size, 0.250" Installed Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Flat Washer, For Screw Size 7/16" , Stainless Steel Plain Finish, 25 PK (42664)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2 in L, 6 PK (35142)
- ZORO SELECT Binding Barrel, #8-32, 2 1/4 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK (5MA66)
- ZORO SELECT Standard Washer Assortment, Steel, Zinc Plated Finish, 587 PCS (CPS1YE84GR)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- ZORO SELECT Ultrasonic Insert, #6-32, 1/4 in L, 0.206 in Insert Dia., 0.185 in Tapered End Dia., Brass, 100 PK (DV-006-TH-PK100)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 1/2 in L, 0.378 in Insert Dia., 0.378 in Tapered End Dia., Brass (HI-518-WH-PK25)
- ZORO SELECT Ultrasonic Insert, #2-56, 5/32 in L, 0.126 in Insert Dia., 0.126 in Tapered End Dia., Brass, 100 PK (HI-002-WH-PK100)
- E-Z LOK Ultrasonic Insert, Brass, 100 PK (HI-006-WH)
- ZORO SELECT Ultrasonic Insert, #10-32, 7/32 in L, 0.277 in Insert Dia., 0.267 in Tapered End Dia., Brass (TH-132-SV-PK100)
- Tri-Star Industries Heat-Set Inserts