Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, M3.5-0.60, 0.15 in L, 0.219 in Insert Dia., Brass
Mfr # M35X150H
Zoro # G7487325
product price: $0.32
/ea
Sold in multiples of 1087 for $347.84
$347.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3.5-0.60
- Material Brass
- Insert Diameter 0.219 in
- Shank Type Tapered
- Overall Length 0.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # M35X150H
- Zoro # G7487325
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | M3.5-0.60 |
Insert Diameter | 0.219 in |
Overall Length | 0.15 in |
Details
Item | Heat-Set Insert |
Material | Brass |
Shank Type | Tapered |
Thread Type | Metric |
System of Measurement | Metric |
Description
Brass Tapered Heat-Set Threaded Inserts, M3.5X0.6 mm Thread Size, 0.150" Installed Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Steel, 10 mm Length, 10 PK (69641)
- SPIROL Slotted Spring Pin 7/32 x 2 HCS PL (SPP-218-2000)
- ZORO SELECT Cotter Pin, Hammerlock, 5/16"Dx3" L, PK50 (WWG-CPHZ-052)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length (3118)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- ZORO SELECT Ultrasonic Insert, #2-56, 7/64 in L, 0.123 in Insert Dia., 0.118 in Tapered End Dia., Brass, 100 PK (1GML5)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 1/2 in L, 0.315 in Insert Dia., 0.315 in Tapered End Dia., Brass, 50 PK (1GUB6)
- ZORO SELECT Ultrasonic Insert, #8-32, 5/16 in L, 0.25 in Insert Dia., 0.212 in Tapered End Dia., Brass, 1000 PK (4KXV4)
- ZORO SELECT Ultrasonic Insert, #6-32, 9/32 in L, 0.25 in Insert Dia., 0.185 in Tapered End Dia., Brass, 1000 PK (4KXX6)
- E-Z LOK Ultrasonic Insert, M4-0.70, Brass (DV-M40-TH)
- Tri-Star Industries Heat-Set Inserts