Shop All Heat-Set Inserts
Tri-Star Industries
Heat-Set Insert, M3.5, 0.281 in L
Mfr # HM35X281C
Zoro # G7486957
product price: $0.33
/ea
Sold in multiples of 1000 for $330.00
$330.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3.5
- Overall Length 0.281 in
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Star Industries
- MFR # HM35X281C
- Zoro # G7486957
- Country of Origin United States
- Category Heat-Set Inserts
Dimensions
Thread Size | M3.5 |
Overall Length | 0.281 in |
Details
Item | Heat-Set Insert |
System of Measurement | Metric |
Description
HC Series Cheveron Inserts, M3.5 Thread Size, 0.281" Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Black Oxide Steel Hex Head Hex Drive, 5000 PK (1016KWB)
- ZORO SELECT Heavy Hex Nut, 1-3/8"-8, Steel, Grade 2H, Black Oxide, 1-11/32 in Ht (HHN8I2H137-001BX)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 2400 PK (FNWIS03101250-2400BX)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (401060)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- TRI-STAR INDUSTRIES Heat-Set Insert, M6-1.00, 0.500 in L (SM60X500C)
- ZORO SELECT Ultrasonic Insert, M3-0.50, 5/32 in L, 0.22 in Insert Dia., 0.203 in Tapered End Dia., Brass (4KYA5)
- ZORO SELECT Ultrasonic Insert, M3-0.50, 1/4 in L, 0.22 in Insert Dia., 0.19 in Tapered End Dia., Brass, 1000 PK (4KXW3)
- ZORO SELECT Ultrasonic Insert, M6-1.00, 1/2 in L, 0.363 in Insert Dia., 0.321 in Tapered End Dia., Brass, 25 PK (1GRL8)
- ZORO SELECT Ultrasonic Insert, #4-40, 15/64 in L, 0.157 in Insert Dia., 0.157 in Tapered End Dia., Brass (1GUA5)
- ZORO SELECT Ultrasonic Insert, #10-24, 7/32 in L, 0.277 in Insert Dia., 0.267 in Tapered End Dia., Brass (1GML9)
- Tri-Star Industries Heat-Set Inserts